Skip Content

 
Flammable Liquid Safety Cabinet, Standard close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Flammable Liquid Safety Cabinet, Standard


Technical Specs

  • Item Flammable Liquid Safety Cabinet 
  • Safety Cabinet Type Standard 
  • Safety Cabinet Application Flammable Cabinet 
Capacity
Please Select
Door Type
Please Select
Color
Please Select
Height
Please Select
Width
Please Select
Depth
Please Select
Number of Doors
Please Select
Finish
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

No Filters Selected
Select items to compare View Compare
53 Products
Compare /
Product #
Mfr.
Model #
Capacity
Door Type
Color
Height
Width
Depth
Number of Doors
Finish
Price
Qty
Please use Qty box to add item(s) to cart.
899260
115 gal.
Manual
Yellow
65"
59"
34"
2
Powder Coated

$3,778.00 / each

Enter location to check availability
Catalog Page #  2287 

Price $3,778.00 / each

Technical Specs

  • Item Flammable Liquid Safety Cabinet
  • Capacity 115 gal.
  • Safety Cabinet Type Standard
  • Safety Cabinet Application Flammable Cabinet
  • Door Type Manual
  • Color Yellow
  • Height 65"
  • Width 59"
  • Depth 34"
  • Number of Doors 2
  • Finish Powder Coated
899270
115 gal.
Self-Closing
Yellow
65"
59"
34"
2
Powder Coated

$4,473.00 / each

Enter location to check availability
Catalog Page #  NA

Price $4,473.00 / each

Technical Specs

  • Item Flammable Liquid Safety Cabinet
  • Capacity 115 gal.
  • Safety Cabinet Type Standard
  • Safety Cabinet Application Flammable Cabinet
  • Door Type Self-Closing
  • Color Yellow
  • Height 65"
  • Width 59"
  • Depth 34"
  • Number of Doors 2
  • Finish Powder Coated
891303
12 gal.
Manual
Gray
18"
43"
18"
2
Powder Coated

$632.00 / each

Enter location to check availability
Catalog Page #  NA

Price $632.00 / each

Technical Specs

  • Item Flammable Liquid Safety Cabinet
  • Capacity 12 gal.
  • Safety Cabinet Type Standard
  • Safety Cabinet Application Flammable Cabinet
  • Door Type Manual
  • Color Gray
  • Height 18"
  • Width 43"
  • Depth 18"
  • Number of Doors 2
  • Finish Powder Coated
891203
12 gal.
Manual
Gray
35"
23-1/4"
18"
1
Powder Coated

$764.00 / each

Enter location to check availability
Catalog Page #  2285 

Price $764.00 / each

Technical Specs

  • Item Flammable Liquid Safety Cabinet
  • Capacity 12 gal.
  • Safety Cabinet Type Standard
  • Safety Cabinet Application Flammable Cabinet
  • Door Type Manual
  • Color Gray
  • Height 35"
  • Width 23-1/4"
  • Depth 18"
  • Number of Doors 1
  • Finish Powder Coated
891301
12 gal.
Manual
Red
18"
43"
18"
2
Powder Coated

$632.00 / each

Enter location to check availability
Catalog Page #  NA

Price $632.00 / each

Technical Specs

  • Item Flammable Liquid Safety Cabinet
  • Capacity 12 gal.
  • Safety Cabinet Type Standard
  • Safety Cabinet Application Flammable Cabinet
  • Door Type Manual
  • Color Red
  • Height 18"
  • Width 43"
  • Depth 18"
  • Number of Doors 2
  • Finish Powder Coated
891201
12 gal.
Manual
Red
35"
23-1/4"
18"
1
Powder Coated

$764.00 / each

Enter location to check availability
Catalog Page #  2285 

Price $764.00 / each

Technical Specs

  • Item Flammable Liquid Safety Cabinet
  • Capacity 12 gal.
  • Safety Cabinet Type Standard
  • Safety Cabinet Application Flammable Cabinet
  • Door Type Manual
  • Color Red
  • Height 35"
  • Width 23-1/4"
  • Depth 18"
  • Number of Doors 1
  • Finish Powder Coated
891305
12 gal.
Manual
White
18"
43"
18"
2
Powder Coated

$632.00 / each

Enter location to check availability
Catalog Page #  NA

Price $632.00 / each

Technical Specs

  • Item Flammable Liquid Safety Cabinet
  • Capacity 12 gal.
  • Safety Cabinet Type Standard
  • Safety Cabinet Application Flammable Cabinet
  • Door Type Manual
  • Color White
  • Height 18"
  • Width 43"
  • Depth 18"
  • Number of Doors 2
  • Finish Powder Coated
891205
12 gal.
Manual
White
35"
23-1/4"
18"
1
Powder Coated

$764.00 / each

Enter location to check availability
Catalog Page #  2285 

Price $764.00 / each

Technical Specs

  • Item Flammable Liquid Safety Cabinet
  • Capacity 12 gal.
  • Safety Cabinet Type Standard
  • Safety Cabinet Application Flammable Cabinet
  • Door Type Manual
  • Color White
  • Height 35"
  • Width 23-1/4"
  • Depth 18"
  • Number of Doors 1
  • Finish Powder Coated
891200
12 gal.
Manual
Yellow
35"
23-1/4"
18"
1
Powder Coated

$764.00 / each

Enter location to check availability
Catalog Page #  2285 

Price $764.00 / each

Technical Specs

  • Item Flammable Liquid Safety Cabinet
  • Capacity 12 gal.
  • Safety Cabinet Type Standard
  • Safety Cabinet Application Flammable Cabinet
  • Door Type Manual
  • Color Yellow
  • Height 35"
  • Width 23-1/4"
  • Depth 18"
  • Number of Doors 1
  • Finish Powder Coated
891323
12 gal.
Self-Closing
Gray
18"
43"
18"
2
Powder Coated

$969.00 / each

Enter location to check availability
Catalog Page #  NA

Price $969.00 / each

Technical Specs

  • Item Flammable Liquid Safety Cabinet
  • Capacity 12 gal.
  • Safety Cabinet Type Standard
  • Safety Cabinet Application Flammable Cabinet
  • Door Type Self-Closing
  • Color Gray
  • Height 18"
  • Width 43"
  • Depth 18"
  • Number of Doors 2
  • Finish Powder Coated
891223
12 gal.
Self-Closing
Gray
35"
23-1/4"
18"
1
Powder Coated

$810.50 / each

Enter location to check availability
Catalog Page #  2285 

Price $810.50 / each

Technical Specs

  • Item Flammable Liquid Safety Cabinet
  • Capacity 12 gal.
  • Safety Cabinet Type Standard
  • Safety Cabinet Application Flammable Cabinet
  • Door Type Self-Closing
  • Color Gray
  • Height 35"
  • Width 23-1/4"
  • Depth 18"
  • Number of Doors 1
  • Finish Powder Coated
891321
12 gal.
Self-Closing
Red
18"
43"
18"
2
Powder Coated

$969.00 / each

Enter location to check availability
Catalog Page #  NA

Price $969.00 / each

Technical Specs

  • Item Flammable Liquid Safety Cabinet
  • Capacity 12 gal.
  • Safety Cabinet Type Standard
  • Safety Cabinet Application Flammable Cabinet
  • Door Type Self-Closing
  • Color Red
  • Height 18"
  • Width 43"
  • Depth 18"
  • Number of Doors 2
  • Finish Powder Coated
891221
12 gal.
Self-Closing
Red
35"
23-1/4"
18"
1
Powder Coated

$810.50 / each

Enter location to check availability
Catalog Page #  2285 

Price $810.50 / each

Technical Specs

  • Item Flammable Liquid Safety Cabinet
  • Capacity 12 gal.
  • Safety Cabinet Type Standard
  • Safety Cabinet Application Flammable Cabinet
  • Door Type Self-Closing
  • Color Red
  • Height 35"
  • Width 23-1/4"
  • Depth 18"
  • Number of Doors 1
  • Finish Powder Coated
891225
12 gal.
Self-Closing
White
35"
23-1/4"
18"
1
Powder Coated

$810.50 / each

Enter location to check availability
Catalog Page #  2285 

Price $810.50 / each

Technical Specs

  • Item Flammable Liquid Safety Cabinet
  • Capacity 12 gal.
  • Safety Cabinet Type Standard
  • Safety Cabinet Application Flammable Cabinet
  • Door Type Self-Closing
  • Color White
  • Height 35"
  • Width 23-1/4"
  • Depth 18"
  • Number of Doors 1
  • Finish Powder Coated
891325
12 gal.
Self-Closing
Yellow
18"
43"
18"
2
Powder Coated

$969.00 / each

Enter location to check availability
Catalog Page #  NA

Price $969.00 / each

Technical Specs

  • Item Flammable Liquid Safety Cabinet
  • Capacity 12 gal.
  • Safety Cabinet Type Standard
  • Safety Cabinet Application Flammable Cabinet
  • Door Type Self-Closing
  • Color Yellow
  • Height 18"
  • Width 43"
  • Depth 18"
  • Number of Doors 2
  • Finish Powder Coated
891320
12 gal.
Self-Closing
Yellow
18"
43"
18"
2
Powder Coated

$969.00 / each

Enter location to check availability
Catalog Page #  NA

Price $969.00 / each

Technical Specs

  • Item Flammable Liquid Safety Cabinet
  • Capacity 12 gal.
  • Safety Cabinet Type Standard
  • Safety Cabinet Application Flammable Cabinet
  • Door Type Self-Closing
  • Color Yellow
  • Height 18"
  • Width 43"
  • Depth 18"
  • Number of Doors 2
  • Finish Powder Coated
891220
12 gal.
Self-Closing
Yellow
35"
23-1/4"
18"
1
Powder Coated

$810.50 / each

Enter location to check availability
Catalog Page #  2285 

Price $810.50 / each

Technical Specs

  • Item Flammable Liquid Safety Cabinet
  • Capacity 12 gal.
  • Safety Cabinet Type Standard
  • Safety Cabinet Application Flammable Cabinet
  • Door Type Self-Closing
  • Color Yellow
  • Height 35"
  • Width 23-1/4"
  • Depth 18"
  • Number of Doors 1
  • Finish Powder Coated
891500
15 gal.
Manual
Yellow
44"
23-1/4"
18"
1

$897.50 / each

Enter location to check availability
Catalog Page #  2285 

Price $897.50 / each

Technical Specs

  • Item Flammable Liquid Safety Cabinet
  • Capacity 15 gal.
  • Safety Cabinet Type Standard
  • Safety Cabinet Application Flammable Cabinet
  • Door Type Manual
  • Color Yellow
  • Height 44"
  • Width 23-1/4"
  • Depth 18"
  • Number of Doors 1
891520
15 gal.
Self-Closing
Yellow
44"
23-1/4"
18"
1
Powder Coated

$1,002.00 / each

Enter location to check availability
Catalog Page #  NA

Price $1,002.00 / each

Technical Specs

  • Item Flammable Liquid Safety Cabinet
  • Capacity 15 gal.
  • Safety Cabinet Type Standard
  • Safety Cabinet Application Flammable Cabinet
  • Door Type Self-Closing
  • Color Yellow
  • Height 44"
  • Width 23-1/4"
  • Depth 18"
  • Number of Doors 1
  • Finish Powder Coated
893003
30 gal.
Manual
Gray
44"
43"
18"
2
Powder Coated

$1,017.00 / each

Enter location to check availability
Catalog Page #  2285 

Price $1,017.00 / each

Technical Specs

  • Item Flammable Liquid Safety Cabinet
  • Capacity 30 gal.
  • Safety Cabinet Type Standard
  • Safety Cabinet Application Flammable Cabinet
  • Door Type Manual
  • Color Gray
  • Height 44"
  • Width 43"
  • Depth 18"
  • Number of Doors 2
  • Finish Powder Coated
893001
30 gal.
Manual
Red
44"
43"
18"
2
Powder Coated

$1,017.00 / each

Enter location to check availability
Catalog Page #  2285 

Price $1,017.00 / each

Technical Specs

  • Item Flammable Liquid Safety Cabinet
  • Capacity 30 gal.
  • Safety Cabinet Type Standard
  • Safety Cabinet Application Flammable Cabinet
  • Door Type Manual
  • Color Red
  • Height 44"
  • Width 43"
  • Depth 18"
  • Number of Doors 2
  • Finish Powder Coated
893005
30 gal.
Manual
White
44"
43"
18"
2
Powder Coated

$1,017.00 / each

Enter location to check availability
Catalog Page #  2285 

Price $1,017.00 / each

Technical Specs

  • Item Flammable Liquid Safety Cabinet
  • Capacity 30 gal.
  • Safety Cabinet Type Standard
  • Safety Cabinet Application Flammable Cabinet
  • Door Type Manual
  • Color White
  • Height 44"
  • Width 43"
  • Depth 18"
  • Number of Doors 2
  • Finish Powder Coated
893300
30 gal.
Manual
Yellow
35"
36"
24"
2
Powder Coated

$1,340.00 / each

Enter location to check availability
Catalog Page #  NA

Price $1,340.00 / each

Technical Specs

  • Item Flammable Liquid Safety Cabinet
  • Capacity 30 gal.
  • Safety Cabinet Type Standard
  • Safety Cabinet Application Flammable Cabinet
  • Door Type Manual
  • Color Yellow
  • Height 35"
  • Width 36"
  • Depth 24"
  • Number of Doors 2
  • Finish Powder Coated
893000
30 gal.
Manual
Yellow
44"
43"
18"
2
Powder Coated

$1,017.00 / each

Enter location to check availability
Catalog Page #  2285 

Price $1,017.00 / each

Technical Specs

  • Item Flammable Liquid Safety Cabinet
  • Capacity 30 gal.
  • Safety Cabinet Type Standard
  • Safety Cabinet Application Flammable Cabinet
  • Door Type Manual
  • Color Yellow
  • Height 44"
  • Width 43"
  • Depth 18"
  • Number of Doors 2
  • Finish Powder Coated
893023
30 gal.
Self-Closing
Gray
44"
43"
18"
2
Powder Coated

$1,251.00 / each

Enter location to check availability
Catalog Page #  2285 

Price $1,251.00 / each

Technical Specs

  • Item Flammable Liquid Safety Cabinet
  • Capacity 30 gal.
  • Safety Cabinet Type Standard
  • Safety Cabinet Application Flammable Cabinet
  • Door Type Self-Closing
  • Color Gray
  • Height 44"
  • Width 43"
  • Depth 18"
  • Number of Doors 2
  • Finish Powder Coated
893021
30 gal.
Self-Closing
Red
44"
43"
18"
2
Powder Coated

$1,251.00 / each

Enter location to check availability
Catalog Page #  2285 

Price $1,251.00 / each

Technical Specs

  • Item Flammable Liquid Safety Cabinet
  • Capacity 30 gal.
  • Safety Cabinet Type Standard
  • Safety Cabinet Application Flammable Cabinet
  • Door Type Self-Closing
  • Color Red
  • Height 44"
  • Width 43"
  • Depth 18"
  • Number of Doors 2
  • Finish Powder Coated
893025
30 gal.
Self-Closing
White
44"
43"
18"
2
Powder Coated

$1,251.00 / each

Enter location to check availability
Catalog Page #  2285 

Price $1,251.00 / each

Technical Specs

  • Item Flammable Liquid Safety Cabinet
  • Capacity 30 gal.
  • Safety Cabinet Type Standard
  • Safety Cabinet Application Flammable Cabinet
  • Door Type Self-Closing
  • Color White
  • Height 44"
  • Width 43"
  • Depth 18"
  • Number of Doors 2
  • Finish Powder Coated
893080
30 gal.
Self-Closing
Yellow
44"
43"
18"
1
Powder Coated

$1,184.00 / each

Enter location to check availability
Catalog Page #  2285 

Price $1,184.00 / each

Technical Specs

  • Item Flammable Liquid Safety Cabinet
  • Capacity 30 gal.
  • Safety Cabinet Type Standard
  • Safety Cabinet Application Flammable Cabinet
  • Door Type Self-Closing
  • Color Yellow
  • Height 44"
  • Width 43"
  • Depth 18"
  • Number of Doors 1
  • Finish Powder Coated
893020
30 gal.
Self-Closing
Yellow
44"
43"
18"
2
Powder Coated

$1,251.00 / each

Enter location to check availability
Catalog Page #  2285 

Price $1,251.00 / each

Technical Specs

  • Item Flammable Liquid Safety Cabinet
  • Capacity 30 gal.
  • Safety Cabinet Type Standard
  • Safety Cabinet Application Flammable Cabinet
  • Door Type Self-Closing
  • Color Yellow
  • Height 44"
  • Width 43"
  • Depth 18"
  • Number of Doors 2
  • Finish Powder Coated
894503
45 gal.
Manual
Gray
65"
43"
18"
2
Powder Coated

$1,169.00 / each

Enter location to check availability
Catalog Page #  2285 

Price $1,169.00 / each

Technical Specs

  • Item Flammable Liquid Safety Cabinet
  • Capacity 45 gal.
  • Safety Cabinet Type Standard
  • Safety Cabinet Application Flammable Cabinet
  • Door Type Manual
  • Color Gray
  • Height 65"
  • Width 43"
  • Depth 18"
  • Number of Doors 2
  • Finish Powder Coated
894501
45 gal.
Manual
Red
65"
43"
18"
2
Powder Coated

$1,169.00 / each

Enter location to check availability
Catalog Page #  2285 

Price $1,169.00 / each

Technical Specs

  • Item Flammable Liquid Safety Cabinet
  • Capacity 45 gal.
  • Safety Cabinet Type Standard
  • Safety Cabinet Application Flammable Cabinet
  • Door Type Manual
  • Color Red
  • Height 65"
  • Width 43"
  • Depth 18"
  • Number of Doors 2
  • Finish Powder Coated
8945053
45 gal.
Manual
White
65"
43"
18"
2
Powder Coated

$2,019.00 / each

Enter location to check availability
Catalog Page #  NA

Price $2,019.00 / each

Technical Specs

  • Item Flammable Liquid Safety Cabinet
  • Capacity 45 gal.
  • Safety Cabinet Type Standard
  • Safety Cabinet Application Flammable Cabinet
  • Door Type Manual
  • Color White
  • Height 65"
  • Width 43"
  • Depth 18"
  • Number of Doors 2
  • Finish Powder Coated
894505
45 gal.
Manual
White
65"
43"
18"
2
Powder Coated

$1,169.00 / each

Enter location to check availability
Catalog Page #  2285 

Price $1,169.00 / each

Technical Specs

  • Item Flammable Liquid Safety Cabinet
  • Capacity 45 gal.
  • Safety Cabinet Type Standard
  • Safety Cabinet Application Flammable Cabinet
  • Door Type Manual
  • Color White
  • Height 65"
  • Width 43"
  • Depth 18"
  • Number of Doors 2
  • Finish Powder Coated
894500
45 gal.
Manual
Yellow
65"
43"
18"
2
Powder Coated

$1,169.00 / each

Enter location to check availability
Catalog Page #  2285 

Price $1,169.00 / each

Technical Specs

  • Item Flammable Liquid Safety Cabinet
  • Capacity 45 gal.
  • Safety Cabinet Type Standard
  • Safety Cabinet Application Flammable Cabinet
  • Door Type Manual
  • Color Yellow
  • Height 65"
  • Width 43"
  • Depth 18"
  • Number of Doors 2
  • Finish Powder Coated
894523
45 gal.
Self-Closing
Gray
65"
43"
18"
2
Powder Coated

$1,449.00 / each

Enter location to check availability
Catalog Page #  2285 

Price $1,449.00 / each

Technical Specs

  • Item Flammable Liquid Safety Cabinet
  • Capacity 45 gal.
  • Safety Cabinet Type Standard
  • Safety Cabinet Application Flammable Cabinet
  • Door Type Self-Closing
  • Color Gray
  • Height 65"
  • Width 43"
  • Depth 18"
  • Number of Doors 2
  • Finish Powder Coated
894525
45 gal.
Self-Closing
White
65"
43"
18"
2
Powder Coated

$1,449.00 / each

Enter location to check availability
Catalog Page #  2285 

Price $1,449.00 / each

Technical Specs

  • Item Flammable Liquid Safety Cabinet
  • Capacity 45 gal.
  • Safety Cabinet Type Standard
  • Safety Cabinet Application Flammable Cabinet
  • Door Type Self-Closing
  • Color White
  • Height 65"
  • Width 43"
  • Depth 18"
  • Number of Doors 2
  • Finish Powder Coated
8945253
45 gal.
Self-Closing
White
65"
43"
18"
2
Powder Coated

$2,373.00 / each

Enter location to check availability
Catalog Page #  NA

Price $2,373.00 / each

Technical Specs

  • Item Flammable Liquid Safety Cabinet
  • Capacity 45 gal.
  • Safety Cabinet Type Standard
  • Safety Cabinet Application Flammable Cabinet
  • Door Type Self-Closing
  • Color White
  • Height 65"
  • Width 43"
  • Depth 18"
  • Number of Doors 2
  • Finish Powder Coated
894580
45 gal.
Self-Closing
Yellow
65"
43"
18"
1
Powder Coated

$1,404.00 / each

Enter location to check availability
Catalog Page #  2285 

Price $1,404.00 / each

Technical Specs

  • Item Flammable Liquid Safety Cabinet
  • Capacity 45 gal.
  • Safety Cabinet Type Standard
  • Safety Cabinet Application Flammable Cabinet
  • Door Type Self-Closing
  • Color Yellow
  • Height 65"
  • Width 43"
  • Depth 18"
  • Number of Doors 1
  • Finish Powder Coated
894520
45 gal.
Self-Closing
Yellow
65"
43"
18"
2
Powder Coated

$1,449.00 / each

Enter location to check availability
Catalog Page #  2285 

Price $1,449.00 / each

Technical Specs

  • Item Flammable Liquid Safety Cabinet
  • Capacity 45 gal.
  • Safety Cabinet Type Standard
  • Safety Cabinet Application Flammable Cabinet
  • Door Type Self-Closing
  • Color Yellow
  • Height 65"
  • Width 43"
  • Depth 18"
  • Number of Doors 2
  • Finish Powder Coated
16036
5 gal.
Manual
Yellow
29-1/2"
48"
24"
2
Powder Coated

$1,727.00 / each

Enter location to check availability
Catalog Page #  NA

Price $1,727.00 / each

Technical Specs

  • Item Flammable Liquid Safety Cabinet
  • Capacity 5 gal.
  • Safety Cabinet Type Standard
  • Safety Cabinet Application Flammable Cabinet
  • Door Type Manual
  • Color Yellow
  • Height 29-1/2"
  • Width 48"
  • Depth 24"
  • Number of Doors 2
  • Finish Powder Coated
896003
60 gal.
Manual
Gray
65"
34"
34"
2
Powder Coated

$1,433.00 / each

Enter location to check availability
Catalog Page #  2285 

Price $1,433.00 / each

Technical Specs

  • Item Flammable Liquid Safety Cabinet
  • Capacity 60 gal.
  • Safety Cabinet Type Standard
  • Safety Cabinet Application Flammable Cabinet
  • Door Type Manual
  • Color Gray
  • Height 65"
  • Width 34"
  • Depth 34"
  • Number of Doors 2
  • Finish Powder Coated
896005
60 gal.
Manual
White
65"
34"
34"
2
Powder Coated

$1,433.00 / each

Enter location to check availability
Catalog Page #  2285 

Price $1,433.00 / each

Technical Specs

  • Item Flammable Liquid Safety Cabinet
  • Capacity 60 gal.
  • Safety Cabinet Type Standard
  • Safety Cabinet Application Flammable Cabinet
  • Door Type Manual
  • Color White
  • Height 65"
  • Width 34"
  • Depth 34"
  • Number of Doors 2
  • Finish Powder Coated
896000
60 gal.
Manual
Yellow
65"
34"
34"
2
Powder Coated

$1,433.00 / each

Enter location to check availability
Catalog Page #  2285 

Price $1,433.00 / each

Technical Specs

  • Item Flammable Liquid Safety Cabinet
  • Capacity 60 gal.
  • Safety Cabinet Type Standard
  • Safety Cabinet Application Flammable Cabinet
  • Door Type Manual
  • Color Yellow
  • Height 65"
  • Width 34"
  • Depth 34"
  • Number of Doors 2
  • Finish Powder Coated
896023
60 gal.
Self-Closing
Gray
65"
34"
34"
2
Powder Coated

$1,538.00 / each

Enter location to check availability
Catalog Page #  2285 

Price $1,538.00 / each

Technical Specs

  • Item Flammable Liquid Safety Cabinet
  • Capacity 60 gal.
  • Safety Cabinet Type Standard
  • Safety Cabinet Application Flammable Cabinet
  • Door Type Self-Closing
  • Color Gray
  • Height 65"
  • Width 34"
  • Depth 34"
  • Number of Doors 2
  • Finish Powder Coated
896021
60 gal.
Self-Closing
Red
65"
34"
34"
2
Powder Coated

$1,538.00 / each

Enter location to check availability
Catalog Page #  2285 

Price $1,538.00 / each

Technical Specs

  • Item Flammable Liquid Safety Cabinet
  • Capacity 60 gal.
  • Safety Cabinet Type Standard
  • Safety Cabinet Application Flammable Cabinet
  • Door Type Self-Closing
  • Color Red
  • Height 65"
  • Width 34"
  • Depth 34"
  • Number of Doors 2
  • Finish Powder Coated
896025
60 gal.
Self-Closing
White
65"
34"
34"
2
Powder Coated

$1,538.00 / each

Enter location to check availability
Catalog Page #  2285 

Price $1,538.00 / each

Technical Specs

  • Item Flammable Liquid Safety Cabinet
  • Capacity 60 gal.
  • Safety Cabinet Type Standard
  • Safety Cabinet Application Flammable Cabinet
  • Door Type Self-Closing
  • Color White
  • Height 65"
  • Width 34"
  • Depth 34"
  • Number of Doors 2
  • Finish Powder Coated
896080
60 gal.
Self-Closing
Yellow
65"
34"
34"
1
Powder Coated

$1,916.00 / each

Enter location to check availability
Catalog Page #  2285 

Price $1,916.00 / each

Technical Specs

  • Item Flammable Liquid Safety Cabinet
  • Capacity 60 gal.
  • Safety Cabinet Type Standard
  • Safety Cabinet Application Flammable Cabinet
  • Door Type Self-Closing
  • Color Yellow
  • Height 65"
  • Width 34"
  • Depth 34"
  • Number of Doors 1
  • Finish Powder Coated
896020
60 gal.
Self-Closing
Yellow
65"
34"
34"
2
Powder Coated

$1,538.00 / each

Enter location to check availability
Catalog Page #  2285 

Price $1,538.00 / each

Technical Specs

  • Item Flammable Liquid Safety Cabinet
  • Capacity 60 gal.
  • Safety Cabinet Type Standard
  • Safety Cabinet Application Flammable Cabinet
  • Door Type Self-Closing
  • Color Yellow
  • Height 65"
  • Width 34"
  • Depth 34"
  • Number of Doors 2
  • Finish Powder Coated
899003
90 gal.
Manual
Gray
65"
43"
34"
2
Powder Coated

$3,311.00 / each

Enter location to check availability
Catalog Page #  NA

Price $3,311.00 / each

Technical Specs

  • Item Flammable Liquid Safety Cabinet
  • Capacity 90 gal.
  • Safety Cabinet Type Standard
  • Safety Cabinet Application Flammable Cabinet
  • Door Type Manual
  • Color Gray
  • Height 65"
  • Width 43"
  • Depth 34"
  • Number of Doors 2
  • Finish Powder Coated
899000
90 gal.
Manual
Yellow
65"
43"
34"
2
Powder Coated

$1,866.00 / each

Enter location to check availability
Catalog Page #  2285 

Price $1,866.00 / each

Technical Specs

  • Item Flammable Liquid Safety Cabinet
  • Capacity 90 gal.
  • Safety Cabinet Type Standard
  • Safety Cabinet Application Flammable Cabinet
  • Door Type Manual
  • Color Yellow
  • Height 65"
  • Width 43"
  • Depth 34"
  • Number of Doors 2
  • Finish Powder Coated
899021
90 gal.
Self-Closing
Red
65"
43"
34"
2
Powder Coated

$3,657.00 / each

Enter location to check availability
Catalog Page #  NA

Price $3,657.00 / each

Technical Specs

  • Item Flammable Liquid Safety Cabinet
  • Capacity 90 gal.
  • Safety Cabinet Type Standard
  • Safety Cabinet Application Flammable Cabinet
  • Door Type Self-Closing
  • Color Red
  • Height 65"
  • Width 43"
  • Depth 34"
  • Number of Doors 2
  • Finish Powder Coated
899080
90 gal.
Self-Closing
Yellow
34"
43"
34"
1
Powder Coated

$2,450.00 / each

Enter location to check availability
Catalog Page #  NA

Price $2,450.00 / each

Technical Specs

  • Item Flammable Liquid Safety Cabinet
  • Capacity 90 gal.
  • Safety Cabinet Type Standard
  • Safety Cabinet Application Flammable Cabinet
  • Door Type Self-Closing
  • Color Yellow
  • Height 34"
  • Width 43"
  • Depth 34"
  • Number of Doors 1
  • Finish Powder Coated
899020
90 gal.
Self-Closing
Yellow
65"
43"
34"
2
Powder Coated

$2,086.00 / each

Enter location to check availability
Catalog Page #  2285 

Price $2,086.00 / each

Technical Specs

  • Item Flammable Liquid Safety Cabinet
  • Capacity 90 gal.
  • Safety Cabinet Type Standard
  • Safety Cabinet Application Flammable Cabinet
  • Door Type Self-Closing
  • Color Yellow
  • Height 65"
  • Width 43"
  • Depth 34"
  • Number of Doors 2
  • Finish Powder Coated
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More