Skip Content

 
Flammable Liquid Safety Cabinet, Stackable close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Flammable Liquid Safety Cabinet, Stackable


Technical Specs

  • Item Flammable Liquid Safety Cabinet 
  • Safety Cabinet Type Stackable 
  • Safety Cabinet Application Flammable Cabinet 
  • Width 43" 
  • Depth 18" 
  • Number of Doors
  • Finish Powder Coated 
Capacity
Please Select
Door Type
Please Select
Color
Please Select
Height
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

No Filters Selected
Select items to compare View Compare
9 Products
Compare /
Product #
Mfr.
Model #
Capacity
Door Type
Color
Height
Price
Qty
Please use Qty box to add item(s) to cart.
891300
12 gal.
Manual
Yellow
18"

$632.00 / each

Enter location to check availability
Catalog Page #  2285 

Price $632.00 / each

Technical Specs

  • Item Flammable Liquid Safety Cabinet
  • Capacity 12 gal.
  • Safety Cabinet Type Stackable
  • Safety Cabinet Application Flammable Cabinet
  • Door Type Manual
  • Color Yellow
  • Height 18"
  • Width 43"
  • Depth 18"
  • Number of Doors 2
  • Finish Powder Coated
891703
17 gal.
Manual
Gray
24"

$844.50 / each

Enter location to check availability
Catalog Page #  NA

Price $844.50 / each

Technical Specs

  • Item Flammable Liquid Safety Cabinet
  • Capacity 17 gal.
  • Safety Cabinet Type Stackable
  • Safety Cabinet Application Flammable Cabinet
  • Door Type Manual
  • Color Gray
  • Height 24"
  • Width 43"
  • Depth 18"
  • Number of Doors 2
  • Finish Powder Coated
891701
17 gal.
Manual
Red
24"

$844.50 / each

Enter location to check availability
Catalog Page #  NA

Price $844.50 / each

Technical Specs

  • Item Flammable Liquid Safety Cabinet
  • Capacity 17 gal.
  • Safety Cabinet Type Stackable
  • Safety Cabinet Application Flammable Cabinet
  • Door Type Manual
  • Color Red
  • Height 24"
  • Width 43"
  • Depth 18"
  • Number of Doors 2
  • Finish Powder Coated
891705
17 gal.
Manual
White
24"

$844.50 / each

Enter location to check availability
Catalog Page #  NA

Price $844.50 / each

Technical Specs

  • Item Flammable Liquid Safety Cabinet
  • Capacity 17 gal.
  • Safety Cabinet Type Stackable
  • Safety Cabinet Application Flammable Cabinet
  • Door Type Manual
  • Color White
  • Height 24"
  • Width 43"
  • Depth 18"
  • Number of Doors 2
  • Finish Powder Coated
891700
17 gal.
Manual
Yellow
24"

$844.50 / each

Enter location to check availability
Catalog Page #  2285 

Price $844.50 / each

Technical Specs

  • Item Flammable Liquid Safety Cabinet
  • Capacity 17 gal.
  • Safety Cabinet Type Stackable
  • Safety Cabinet Application Flammable Cabinet
  • Door Type Manual
  • Color Yellow
  • Height 24"
  • Width 43"
  • Depth 18"
  • Number of Doors 2
  • Finish Powder Coated
891723
17 gal.
Self-Closing
Gray
24"

$869.00 / each

Enter location to check availability
Catalog Page #  NA

Price $869.00 / each

Technical Specs

  • Item Flammable Liquid Safety Cabinet
  • Capacity 17 gal.
  • Safety Cabinet Type Stackable
  • Safety Cabinet Application Flammable Cabinet
  • Door Type Self-Closing
  • Color Gray
  • Height 24"
  • Width 43"
  • Depth 18"
  • Number of Doors 2
  • Finish Powder Coated
891721
17 gal.
Self-Closing
Red
24"

$869.00 / each

Enter location to check availability
Catalog Page #  NA

Price $869.00 / each

Technical Specs

  • Item Flammable Liquid Safety Cabinet
  • Capacity 17 gal.
  • Safety Cabinet Type Stackable
  • Safety Cabinet Application Flammable Cabinet
  • Door Type Self-Closing
  • Color Red
  • Height 24"
  • Width 43"
  • Depth 18"
  • Number of Doors 2
  • Finish Powder Coated
891725
17 gal.
Self-Closing
White
24"

$869.00 / each

Enter location to check availability
Catalog Page #  NA

Price $869.00 / each

Technical Specs

  • Item Flammable Liquid Safety Cabinet
  • Capacity 17 gal.
  • Safety Cabinet Type Stackable
  • Safety Cabinet Application Flammable Cabinet
  • Door Type Self-Closing
  • Color White
  • Height 24"
  • Width 43"
  • Depth 18"
  • Number of Doors 2
  • Finish Powder Coated
891720
17 gal.
Self-Closing
Yellow
24"

$869.00 / each

Enter location to check availability
Catalog Page #  2285 

Price $869.00 / each

Technical Specs

  • Item Flammable Liquid Safety Cabinet
  • Capacity 17 gal.
  • Safety Cabinet Type Stackable
  • Safety Cabinet Application Flammable Cabinet
  • Door Type Self-Closing
  • Color Yellow
  • Height 24"
  • Width 43"
  • Depth 18"
  • Number of Doors 2
  • Finish Powder Coated
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More