Skip Content

 
Flammable Liquid Safety Cabinet, Slimline close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Flammable Liquid Safety Cabinet, Slimline


Technical Specs

  • Item Flammable Liquid Safety Cabinet 
  • Safety Cabinet Type Slimline 
  • Safety Cabinet Application Flammable Cabinet 
  • Finish Powder Coated 
Capacity
Please Select
Door Type
Please Select
Color
Please Select
Height
Please Select
Width
Please Select
Depth
Please Select
Number of Doors
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

No Filters Selected
Select items to compare View Compare
16 Products
Compare /
Product #
Mfr.
Model #
Capacity
Door Type
Color
Height
Width
Depth
Number of Doors
Price
Qty
Please use Qty box to add item(s) to cart.
892203
22 gal.
Manual
Gray
65"
23-1/4"
18"
1

$1,828.00 / each

Enter location to check availability
Catalog Page #  NA

Price $1,828.00 / each

Technical Specs

  • Item Flammable Liquid Safety Cabinet
  • Capacity 22 gal.
  • Safety Cabinet Type Slimline
  • Safety Cabinet Application Flammable Cabinet
  • Door Type Manual
  • Color Gray
  • Height 65"
  • Width 23-1/4"
  • Depth 18"
  • Number of Doors 1
  • Finish Powder Coated
892201
22 gal.
Manual
Red
65"
23-1/4"
18"
1

$1,743.00 / each

Enter location to check availability
Catalog Page #  NA

Price $1,743.00 / each

Technical Specs

  • Item Flammable Liquid Safety Cabinet
  • Capacity 22 gal.
  • Safety Cabinet Type Slimline
  • Safety Cabinet Application Flammable Cabinet
  • Door Type Manual
  • Color Red
  • Height 65"
  • Width 23-1/4"
  • Depth 18"
  • Number of Doors 1
  • Finish Powder Coated
892205
22 gal.
Manual
White
65"
23-1/4"
18"
1

$1,827.00 / each

Enter location to check availability
Catalog Page #  NA

Price $1,827.00 / each

Technical Specs

  • Item Flammable Liquid Safety Cabinet
  • Capacity 22 gal.
  • Safety Cabinet Type Slimline
  • Safety Cabinet Application Flammable Cabinet
  • Door Type Manual
  • Color White
  • Height 65"
  • Width 23-1/4"
  • Depth 18"
  • Number of Doors 1
  • Finish Powder Coated
892200
22 gal.
Manual
Yellow
65"
23-1/4"
18"
1

$910.50 / each

Enter location to check availability
Catalog Page #  2285 

Price $910.50 / each

Technical Specs

  • Item Flammable Liquid Safety Cabinet
  • Capacity 22 gal.
  • Safety Cabinet Type Slimline
  • Safety Cabinet Application Flammable Cabinet
  • Door Type Manual
  • Color Yellow
  • Height 65"
  • Width 23-1/4"
  • Depth 18"
  • Number of Doors 1
  • Finish Powder Coated
892223
22 gal.
Self-Closing
Gray
65"
23-1/4"
18"
1

$1,852.00 / each

Enter location to check availability
Catalog Page #  NA

Price $1,852.00 / each

Technical Specs

  • Item Flammable Liquid Safety Cabinet
  • Capacity 22 gal.
  • Safety Cabinet Type Slimline
  • Safety Cabinet Application Flammable Cabinet
  • Door Type Self-Closing
  • Color Gray
  • Height 65"
  • Width 23-1/4"
  • Depth 18"
  • Number of Doors 1
  • Finish Powder Coated
892221
22 gal.
Self-Closing
Red
65"
23-1/4"
18"
1

$1,769.00 / each

Enter location to check availability
Catalog Page #  NA

Price $1,769.00 / each

Technical Specs

  • Item Flammable Liquid Safety Cabinet
  • Capacity 22 gal.
  • Safety Cabinet Type Slimline
  • Safety Cabinet Application Flammable Cabinet
  • Door Type Self-Closing
  • Color Red
  • Height 65"
  • Width 23-1/4"
  • Depth 18"
  • Number of Doors 1
  • Finish Powder Coated
892225
22 gal.
Self-Closing
White
65"
23-1/4"
18"
1

$1,924.00 / each

Enter location to check availability
Catalog Page #  NA

Price $1,924.00 / each

Technical Specs

  • Item Flammable Liquid Safety Cabinet
  • Capacity 22 gal.
  • Safety Cabinet Type Slimline
  • Safety Cabinet Application Flammable Cabinet
  • Door Type Self-Closing
  • Color White
  • Height 65"
  • Width 23-1/4"
  • Depth 18"
  • Number of Doors 1
  • Finish Powder Coated
892220
22 gal.
Self-Closing
Yellow
65"
23-1/4"
18"
1

$954.50 / each

Enter location to check availability
Catalog Page #  2285 

Price $954.50 / each

Technical Specs

  • Item Flammable Liquid Safety Cabinet
  • Capacity 22 gal.
  • Safety Cabinet Type Slimline
  • Safety Cabinet Application Flammable Cabinet
  • Door Type Self-Closing
  • Color Yellow
  • Height 65"
  • Width 23-1/4"
  • Depth 18"
  • Number of Doors 1
  • Finish Powder Coated
893301
30 gal.
Manual
Red
35"
36"
24"
2

$1,961.00 / each

Enter location to check availability
Catalog Page #  NA

Price $1,961.00 / each

Technical Specs

  • Item Flammable Liquid Safety Cabinet
  • Capacity 30 gal.
  • Safety Cabinet Type Slimline
  • Safety Cabinet Application Flammable Cabinet
  • Door Type Manual
  • Color Red
  • Height 35"
  • Width 36"
  • Depth 24"
  • Number of Doors 2
  • Finish Powder Coated
893305
30 gal.
Manual
White
35"
36"
24"
2

$1,824.00 / each

Enter location to check availability
Catalog Page #  NA

Price $1,824.00 / each

Technical Specs

  • Item Flammable Liquid Safety Cabinet
  • Capacity 30 gal.
  • Safety Cabinet Type Slimline
  • Safety Cabinet Application Flammable Cabinet
  • Door Type Manual
  • Color White
  • Height 35"
  • Width 36"
  • Depth 24"
  • Number of Doors 2
  • Finish Powder Coated
892210
36 gal.
Manual
Yellow
65"
23-1/4"
18"
1

$1,606.00 / each

Enter location to check availability
Catalog Page #  NA

Price $1,606.00 / each

Technical Specs

  • Item Flammable Liquid Safety Cabinet
  • Capacity 36 gal.
  • Safety Cabinet Type Slimline
  • Safety Cabinet Application Flammable Cabinet
  • Door Type Manual
  • Color Yellow
  • Height 65"
  • Width 23-1/4"
  • Depth 18"
  • Number of Doors 1
  • Finish Powder Coated
892231
36 gal.
Self-Closing
Red
65"
23-1/4"
18"
1

$1,718.00 / each

Enter location to check availability
Catalog Page #  NA

Price $1,718.00 / each

Technical Specs

  • Item Flammable Liquid Safety Cabinet
  • Capacity 36 gal.
  • Safety Cabinet Type Slimline
  • Safety Cabinet Application Flammable Cabinet
  • Door Type Self-Closing
  • Color Red
  • Height 65"
  • Width 23-1/4"
  • Depth 18"
  • Number of Doors 1
  • Finish Powder Coated
895401
54 gal.
Manual
Red
65"
23-1/4"
34"
1

$3,370.00 / each

Enter location to check availability
Catalog Page #  NA

Price $3,370.00 / each

Technical Specs

  • Item Flammable Liquid Safety Cabinet
  • Capacity 54 gal.
  • Safety Cabinet Type Slimline
  • Safety Cabinet Application Flammable Cabinet
  • Door Type Manual
  • Color Red
  • Height 65"
  • Width 23-1/4"
  • Depth 34"
  • Number of Doors 1
  • Finish Powder Coated
895400
54 gal.
Manual
Yellow
65"
23-1/4"
34"
1

$1,449.00 / each

Enter location to check availability
Catalog Page #  2285 

Price $1,449.00 / each

Technical Specs

  • Item Flammable Liquid Safety Cabinet
  • Capacity 54 gal.
  • Safety Cabinet Type Slimline
  • Safety Cabinet Application Flammable Cabinet
  • Door Type Manual
  • Color Yellow
  • Height 65"
  • Width 23-1/4"
  • Depth 34"
  • Number of Doors 1
  • Finish Powder Coated
895425
54 gal.
Self-Closing
White
65"
23-1/4"
34"
1

$2,848.00 / each

Enter location to check availability
Catalog Page #  NA

Price $2,848.00 / each

Technical Specs

  • Item Flammable Liquid Safety Cabinet
  • Capacity 54 gal.
  • Safety Cabinet Type Slimline
  • Safety Cabinet Application Flammable Cabinet
  • Door Type Self-Closing
  • Color White
  • Height 65"
  • Width 23-1/4"
  • Depth 34"
  • Number of Doors 1
  • Finish Powder Coated
895420
54 gal.
Self-Closing
Yellow
65"
23-1/4"
34"
1

$1,581.00 / each

Enter location to check availability
Catalog Page #  2285 

Price $1,581.00 / each

Technical Specs

  • Item Flammable Liquid Safety Cabinet
  • Capacity 54 gal.
  • Safety Cabinet Type Slimline
  • Safety Cabinet Application Flammable Cabinet
  • Door Type Self-Closing
  • Color Yellow
  • Height 65"
  • Width 23-1/4"
  • Depth 34"
  • Number of Doors 1
  • Finish Powder Coated
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More