Skip Content

 
Flammable Liquid Safety Cabinet, High Security close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Flammable Liquid Safety Cabinet, High Security


Technical Specs

  • ItemFlammable Liquid Safety Cabinet 
  • Safety Cabinet TypeHigh Security 
  • Safety Cabinet ApplicationFlammable Cabinet 
  • Capacity45 gal. 
  • Number of Doors
  • Height65" 
  • Width43" 
  • Depth18" 
  • FinishPowder Coat 
Door Type
Please Select
Color
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

No Filters Selected
Select items to compareView Compare
3 Products
Compare /
Product #
Mfr.
Model #
Door Type
Color
Price
Qty
Please use Qty box to add item(s) to cart.
29884R
Manual
Red

$2,050.00 / each

Enter location to check availability
Flammable Safety Cabinet,45 Gal.,Red
Catalog Page #  NA

Price $2,050.00 / each

Technical Specs

  • ItemFlammable Liquid Safety Cabinet
  • Safety Cabinet TypeHigh Security
  • Safety Cabinet ApplicationFlammable Cabinet
  • Capacity45 gal.
  • Door TypeManual
  • ColorRed
  • Number of Doors2
  • Height65"
  • Width43"
  • Depth18"
  • FinishPowder Coat
29884Y
Manual
Yellow

$1,522.00 / each

Enter location to check availability
Flammable Safety Cabinet,45 Gal.,Yellow
Catalog Page #  2496 

Price $1,522.00 / each

Technical Specs

  • ItemFlammable Liquid Safety Cabinet
  • Safety Cabinet TypeHigh Security
  • Safety Cabinet ApplicationFlammable Cabinet
  • Capacity45 gal.
  • Door TypeManual
  • ColorYellow
  • Number of Doors2
  • Height65"
  • Width43"
  • Depth18"
  • FinishPowder Coat
SC29884Y
Self-Closing
Yellow

$1,908.00 / each

Enter location to check availability
Flammable Safety Cabinet,45 Gal.,Yellow
Catalog Page #  2496 

Price $1,908.00 / each

Technical Specs

  • ItemFlammable Liquid Safety Cabinet
  • Safety Cabinet TypeHigh Security
  • Safety Cabinet ApplicationFlammable Cabinet
  • Capacity45 gal.
  • Door TypeSelf-Closing
  • ColorYellow
  • Number of Doors2
  • Height65"
  • Width43"
  • Depth18"
  • FinishPowder Coat
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More