Skip Content

 
Drum Spill Containment Platform close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Drum Spill Containment Platform


Technical Specs

  • Item Drum Spill Containment Platform 
  • Material Steel 
Number of Drums
Please Select
Spill Capacity
Please Select
Length
Please Select
Load Capacity
Please Select
Width
Please Select
Height
Please Select
Color
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

No Filters Selected
Select items to compare View Compare
6 Products
Compare /
Product #
Mfr.
Model #
Number of Drums
Spill Capacity
Length
Load Capacity
Width
Height
Color
Price
Qty
Please use Qty box to add item(s) to cart.
28610
2
72 gal.
31-1/2"
1200 lb
47-1/4"
16-15/16"
Blue

$1,020.00 / each

Enter location to check availability
Catalog Page #  NA

Price $1,020.00 / each

Technical Specs

  • Item Drum Spill Containment Platform
  • Number of Drums 2
  • Spill Capacity 72 gal.
  • Length 31-1/2"
  • Load Capacity 1200 lb
  • Width 47-1/4"
  • Height 16-15/16"
  • Material Steel
  • Color Blue
28611
2
72 gal.
31-1/2"
1200 lb
47-1/4"
16-15/16"
Silver

$1,137.00 / each

Enter location to check availability
Catalog Page #  NA

Price $1,137.00 / each

Technical Specs

  • Item Drum Spill Containment Platform
  • Number of Drums 2
  • Spill Capacity 72 gal.
  • Length 31-1/2"
  • Load Capacity 1200 lb
  • Width 47-1/4"
  • Height 16-15/16"
  • Material Steel
  • Color Silver
28612
4
102 gal.
31-1/2"
2400 lb
94-1/8"
13-1/16"
Blue

$1,573.00 / each

Enter location to check availability
Catalog Page #  NA

Price $1,573.00 / each

Technical Specs

  • Item Drum Spill Containment Platform
  • Number of Drums 4
  • Spill Capacity 102 gal.
  • Length 31-1/2"
  • Load Capacity 2400 lb
  • Width 94-1/8"
  • Height 13-1/16"
  • Material Steel
  • Color Blue
28613
4
102 gal.
31-1/2"
2400 lb
94-1/8"
13-1/16"
Silver

$1,620.00 / each

Enter location to check availability
Catalog Page #  NA

Price $1,620.00 / each

Technical Specs

  • Item Drum Spill Containment Platform
  • Number of Drums 4
  • Spill Capacity 102 gal.
  • Length 31-1/2"
  • Load Capacity 2400 lb
  • Width 94-1/8"
  • Height 13-1/16"
  • Material Steel
  • Color Silver
28614
4
77 gal.
47-1/4"
2400 lb
47-1/4"
13-1/16"
Blue

$1,331.00 / each

Enter location to check availability
Catalog Page #  NA

Price $1,331.00 / each

Technical Specs

  • Item Drum Spill Containment Platform
  • Number of Drums 4
  • Spill Capacity 77 gal.
  • Length 47-1/4"
  • Load Capacity 2400 lb
  • Width 47-1/4"
  • Height 13-1/16"
  • Material Steel
  • Color Blue
28615
4
77 gal.
47-1/4"
2400 lb
47-1/4"
13-1/16"
Silver

$1,483.00 / each

Enter location to check availability
Catalog Page #  NA

Price $1,483.00 / each

Technical Specs

  • Item Drum Spill Containment Platform
  • Number of Drums 4
  • Spill Capacity 77 gal.
  • Length 47-1/4"
  • Load Capacity 2400 lb
  • Width 47-1/4"
  • Height 13-1/16"
  • Material Steel
  • Color Silver
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More