Skip Content

Coalescing/Carbon Filter,Polyethylene close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Coalescing/Carbon Filter, Polyethylene

Price $426.50 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 1YNK9
  • Mfr. Model # 28162
  • UNSPSC # 41103508
  • Catalog Page # N/A
  • Shipping Weight 1.1 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemCoalescing/Carbon Filter
  • MaterialPolyethylene
  • For Use WithHPLC Waste Collection Vessels
  • Includes1 Stainless Steel Fitting

Compliance and Restrictions

None

Details

HPLC Manifold Kits and Accessories
Manifold kits allow for safe collection of waste from multiple HPLC machines into a single container. Coalescing carbon filters remove odors and include a filter replacement window indicator. Remote wall bracket kits are for applications using the co
HPLC Quick-Disconnect Waste Cans, Manifold Kits, and Accessories
Maximize safe, odor-free collection of high-performance liquid chromatography (HPLC) wastes. Select fitting and seal material based on the chemical compatibility of the liquid involved.
• Meet OSHA and NFPA Code 30 standards Meet EPA 40 requirements

Alternate Products

Alternate Search Terms


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.