Skip Content

 
Undermount Sink close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Undermount Sink


Technical Specs

  • ItemUndermount Sink 
  • Gauge18 
  • Overall Width18" 
Overall Length
Please Select
Overall Height
Please Select
No. of Bowls
Please Select
Bowl Size
Please Select
Bowl Depth
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

Clear All
SG_Brand
  • JUST MANUFACTURING 
Select items to compareView Compare
5 Products
Compare /
Product #
Mfr.
Model #
Overall Length
Overall Height
No. of Bowls
Bowl Size
Bowl Depth
Price
Qty
Please use Qty box to add item(s) to cart.
US-1821-A
21"
7-1/2"
1
19" x 16"
7-1/2"

$405.50 / each

Enter location to check availability
Undermount Sink,21 In. L,7-1/2 In. H
Catalog Page #  3827 

Price $405.50 / each

Technical Specs

  • ItemUndermount Sink
  • Gauge18
  • Overall Length21"
  • Overall Width18"
  • Overall Height7-1/2"
  • No. of Bowls1
  • Bowl Size19" x 16"
  • Bowl Depth7-1/2"
US-ADA-1824-A 5.5 DCR
24"
5-1/2"
1
22" x 16"
5-1/2"

$407.50 / each

Enter location to check availability
Undermount Sink,24 In. L,5-1/2 In. H
Catalog Page #  3827 

Price $407.50 / each

Technical Specs

  • ItemUndermount Sink
  • Gauge18
  • Overall Length24"
  • Overall Width18"
  • Overall Height5-1/2"
  • No. of Bowls1
  • Bowl Size22" x 16"
  • Bowl Depth5-1/2"
US-1824-A
24"
7-1/2"
1
22" x 16"
7-1/2"

$377.50 / each

Enter location to check availability
Undermount Sink,24 In. L,7-1/2 In. H
Catalog Page #  3827 

Price $377.50 / each

Technical Specs

  • ItemUndermount Sink
  • Gauge18
  • Overall Length24"
  • Overall Width18"
  • Overall Height7-1/2"
  • No. of Bowls1
  • Bowl Size22" x 16"
  • Bowl Depth7-1/2"
UD-ADA-1832-A 5.5 DCR
32"
5-1/2"
2
14" x 16"
5-1/2"

$659.00 / each

Enter location to check availability
Undermount Sink,32 In. L,5-1/2 In. H
Catalog Page #  3827 

Price $659.00 / each

Technical Specs

  • ItemUndermount Sink
  • Gauge18
  • Overall Length32"
  • Overall Width18"
  • Overall Height5-1/2"
  • No. of Bowls2
  • Bowl Size14" x 16"
  • Bowl Depth5-1/2"
UD-1832-A
32"
7-1/2"
2
14" x 16"
7-1/2"

$556.00 / each

Enter location to check availability
Undermount Sink,32 In. L,7-1/2 In. H
Catalog Page #  3827 

Price $556.00 / each

Technical Specs

  • ItemUndermount Sink
  • Gauge18
  • Overall Length32"
  • Overall Width18"
  • Overall Height7-1/2"
  • No. of Bowls2
  • Bowl Size14" x 16"
  • Bowl Depth7-1/2"
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More