Skip Content

Undermount Sink,24 In. L,5-1/2 In. H close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Undermount Sink, 24 In. L, 5-1/2 In. H

JUST MANUFACTURING

Price: $407.50 / each

Please sign in or register to access lists

  • Item # 13G636
  • Mfr. Model # US-ADA-1824-A 5.5 DCR
  • UNSPSC # 30181504
  • Catalog Page # 3824
  • Shipping Weight 13.8 lbs.
Country of Origin USACountry of Origin is subject to change.

Technical Specs

  • ItemUndermount Sink
  • Gauge18
  • Overall Length24"
  • Overall Width18"
  • Overall Height5-1/2"
  • No. of Bowls1
  • Bowl Size22" x 16"
  • Bowl Depth5-1/2"
  • ADA CompliantYes
  • Drain Opening3-1/2"
  • FinishSilver
  • Number of Holes0
  • IncludesMounting Hardware
  • StandardsCSA, ADA
  • ComplianceCSA, ADA
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Details

Drop-In Stainless Steel Sinks

• 3-1/2" drain opening
Sinks feature bowl drawn from 18-ga., 304 (18-8) nickel-bearing stainless steel with coved corners having 1-3/4" vertical and horizontal radii, except for 300 series stainless steel models.
Just
Fully undercoated to insulate for sound and reduce condensation. Grip Rim helps reduce installation time by up to 50%. Interior and top are polished to a nonporous finish with highlighted bowl rim. Include mounting hardware.

Product content provided by supplier

Alternate Products

Alternate Search Terms


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.