Skip Content

Stainless Steel Scullery Sink with Drainboards, Without Faucet, 14 Gauge, Floor Mounting Type close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Stainless Steel Scullery Sink with Drainboards, Without Faucet, 14 Gauge, Floor Mounting Type

Price $4,853.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 13G602
  • Mfr. Model # NSFB-230-24RL-2
  • UNSPSC # 30181504
  • Catalog Page # 3397
  • Shipping Weight 195.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Just 14 Ga.
Feature stainless steel legs with adjustable feet. Interior surfaces have a polished, nonporous finish. Exposed exterior surfaces have a brush finish.
Meet ANSI/NSF Standard 2.
Institutional Stainless Steel Scullery Sinks
304 stainless steel. Faucets not included.

View More

Technical Specs

  • Item Scullery Sink with Drainboards
  • With Faucet/Without Faucet Without Faucet
  • Body Material Stainless Steel
  • Gauge 14
  • Mounting Type Floor
  • Overall Length 81"
  • Overall Width 27-1/2"
  • Overall Height 48"
  • Number of Stations 2
  • Bowl Size 15" x 24"
  • Bowl Depth 12"
  • Back Splash Yes
  • Back Splash Height 12"
  • Side Splash No
  • Faucet Operation Not Applicable
  • Drain Opening 3-1/2"
  • Faucet Mounting Centers 8"
  • Number of Holes 2
  • Includes Stainless Steel Tubular Legs
  • Standards NSF Std 2
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.