Skip Content

 
Scullery Sink, 2 Station close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Scullery Sink, 2 Station

Technical Specs

  • Item Scullery Sink 
  • Body Material Stainless Steel 
  • Gauge 14 
  • Mounting Type Floor 
  • Overall Width 27-1/2" 
  • Overall Height 48" 
  • Number of Stations
  • Bowl Depth 12" 
Overall Length
Please Select
Bowl Size
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

Clear All
SG_Brand
  • JUST MANUFACTURING 
Select items to compare View Compare
3 Products
Compare /
Item #
Mfr.
Model #
Overall Length
Bowl Size
Price
Qty
Please use Qty box to add item(s) to cart.
NSFB-230-2
33"
15" x 24"

$3,169.00 / each

Enter location to check availability
Catalog Page #  3397 

Price $3,169.00 / each

Technical Specs

  • Item Scullery Sink
  • Body Material Stainless Steel
  • Gauge 14
  • Mounting Type Floor
  • Overall Length 33"
  • Overall Width 27-1/2"
  • Overall Height 48"
  • Number of Stations 2
  • Bowl Size 15" x 24"
  • Bowl Depth 12"
NSFB-236-2
39"
18" x 24"

$3,398.00 / each

Enter location to check availability
Catalog Page #  3397 

Price $3,398.00 / each

Technical Specs

  • Item Scullery Sink
  • Body Material Stainless Steel
  • Gauge 14
  • Mounting Type Floor
  • Overall Length 39"
  • Overall Width 27-1/2"
  • Overall Height 48"
  • Number of Stations 2
  • Bowl Size 18" x 24"
  • Bowl Depth 12"
NSFB-248-2
51"
24" x 24"

$3,895.00 / each

Enter location to check availability
Catalog Page #  3397 

Price $3,895.00 / each

Technical Specs

  • Item Scullery Sink
  • Body Material Stainless Steel
  • Gauge 14
  • Mounting Type Floor
  • Overall Length 51"
  • Overall Width 27-1/2"
  • Overall Height 48"
  • Number of Stations 2
  • Bowl Size 24" x 24"
  • Bowl Depth 12"
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More