Skip Content

Stainless Steel Scrub Sink, With Faucet, Wall Mounting Type, Copper close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Stainless Steel Scrub Sink, With Faucet, Wall Mounting Type, Copper

Price $20,205.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 36U069
  • Mfr. Model # Cu-JKS-770-2
  • UNSPSC # 30181504
  • Catalog Page # N/A
  • Shipping Weight 234.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Scrub Sink
  • With Faucet/Without Faucet With Faucet
  • Body Material Stainless Steel
  • Mounting Type Wall
  • Color Copper
  • Overall Length 24-1/2"
  • Overall Width 64"
  • Overall Height 28"
  • Bowl Size 17-1/2" x 60"
  • Bowl Depth 11"
  • ADA Compliant No
  • Back Splash Yes
  • Bowl Shape Rectangular
  • Back Splash Height 4"
  • Side Splash No
  • Faucet Operation Single Knee Pedal
  • Number of Stations 2
  • Drain Opening 2"
  • Finish Polished
  • Gauge 16/18
  • Faucet Mounting Centers 1"
  • Faucet Hole Dia. 1-1/2"
  • Number of Holes 2
  • Includes Gooseneck Spout, Knee Activated Water Valve, Knee Activated Soap Dispenser, Thermostatic Mixing Valve, Drain, P-Trap, Partition, Wall Clip
  • Manufacturers Warranty Length 1 yr.
  • Flow Rate 2.2 gpm
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item has been restricted from sale in the following states: CA

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.