Skip Content

 
Mop Sink close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Mop Sink

JUST MANUFACTURING


Technical Specs

  • ItemMop Sink 
  • With Faucet/Without FaucetWithout Faucet 
  • Body MaterialStainless Steel 
  • ColorSilver 
  • Overall Height8" 
BrandJUST MANUFACTURING 
Overall Length
Please Select
Overall Width
Please Select
Select items to compareView Compare
2 Products
Compare /
Item #
Mfr.
Model #
Overall Length
Overall Width
Availability
Price
Qty
A-47699
21"
33"

Item ships within 7 business days from supplier

$1,807.00 / each

Sink,SS,21inL x 33inW x 8inH,18 ga
Catalog Page #  NA

Price: $1,807.00 / each

Technical Specs

  • ItemMop Sink
  • With Faucet/Without FaucetWithout Faucet
  • Body MaterialStainless Steel
  • ColorSilver
  • Overall Length21"
  • Overall Width33"
  • Overall Height8"
C-2523
23"
25"

Item ships within 7 business days from supplier

$1,706.00 / each

Sink,SS,23inL x 25inW x 8inH,18 ga
Catalog Page #  NA

Price: $1,706.00 / each

Technical Specs

  • ItemMop Sink
  • With Faucet/Without FaucetWithout Faucet
  • Body MaterialStainless Steel
  • ColorSilver
  • Overall Length23"
  • Overall Width25"
  • Overall Height8"