Skip Content

Drop-In Sink with Faucet Ledge,43 In. L close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Drop-In Sink with Faucet Ledge, 43 In. L

Price $829.50 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 13G631
  • Mfr. Model # DL-2243-A-GR-3
  • UNSPSC # 30181504
  • Catalog Page # 3399
  • Shipping Weight 27.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Drop-In Stainless Steel Sinks

• 3-1/2" drain opening
Sinks feature bowl drawn from 18-ga., 304 (18-8) nickel-bearing stainless steel with coved corners having 1-3/4" vertical and horizontal radii, except for 300 series stainless steel models.
Just
Fully undercoated to insulate for sound and reduce condensation. Grip Rim helps reduce installation time by up to 50%. Interior and top are polished to a nonporous finish with highlighted bowl rim. Include mounting hardware.

View More

Technical Specs

  • Item Drop-In Sink with Faucet Ledge
  • Gauge 18
  • Overall Length 43"
  • Overall Width 22"
  • Overall Height 7-1/2"
  • No. of Bowls 2
  • Bowl Size 19" x 16"
  • Bowl Depth 7-1/2"
  • ADA Compliant No
  • Drain Opening 3-1/2"
  • Finish Stainless Steel
  • Number of Holes 3
  • Faucet Mounting Centers 4"
  • Includes Mounting Hardware
  • Standards CSA
  • Compliance CSA
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.