Skip Content

Government-Type Scullery Sink,39 In. L close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Government-Type Scullery Sink, 39 In. L

JUST MANUFACTURING

Price: $2,872.00 / each

Please sign in or register to access lists

  • Item # 13G617
  • Mfr. Model # MN-36-2
  • UNSPSC # 30181504
  • Catalog Page # 3823
  • Shipping Weight 145.0 lbs.
Country of Origin USACountry of Origin is subject to change.

Technical Specs

  • ItemGovernment-Type Scullery Sink
  • With Faucet/Without FaucetWithout Faucet
  • Body MaterialStainless Steel
  • Gauge14
  • Mounting TypeFloor
  • Overall Length39"
  • Overall Width27"
  • Overall Height51"
  • Number of Stations1
  • Bowl Size24" x 36"
  • Bowl Depth16"
  • Back SplashYes
  • Back Splash Height15"
  • Side SplashNo
  • Faucet OperationNot Applicable
  • Drain Opening3-1/2"
  • Faucet Mounting Centers8"
  • Number of Holes2
  • IncludesStainless Steel Leg Frame
  • StandardsWWP-541b
  • ComplianceWWP-541b
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Details

Just Government Type
Feature 16"-deep bowl with square vertical corners. 11/16" front and rear horizontal radius inside bowl. Include adjustable stainless steel angle legs with angle frame, leveling bolts, and soap dish. Interior surfaces have a polished, nonporous finish. Exposed exterior surfaces have a brush finish.
Institutional Stainless Steel Scullery Sinks
304 stainless steel. Faucets not included.

Product content provided by supplier

Alternate Products


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.