Skip Content

 
Drop-In Sink with Faucet Ledge close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Drop-In Sink with Faucet Ledge

Technical Specs

  • Item Drop-In Sink with Faucet Ledge 
  • Gauge 18 
Overall Length
Please Select
Overall Width
Please Select
Overall Height
Please Select
No. of Bowls
Please Select
Bowl Size
Please Select
Bowl Depth
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

Clear All
SG_Brand
  • JUST MANUFACTURING 
Select items to compare View Compare
18 Products
Compare /
Item #
Mfr.
Model #
Overall Length
Overall Width
Overall Height
No. of Bowls
Bowl Size
Bowl Depth
Price
Qty
Please use Qty box to add item(s) to cart.
SL-ADA-1815-A-GR-3 5.5 DCR
15"
18"
5-1/2"
1
12" x 12"
5-1/2"

$435.25 / each

Enter location to check availability
Catalog Page #  3399 

Price $435.25 / each

Technical Specs

  • Item Drop-In Sink with Faucet Ledge
  • Gauge 18
  • Overall Length 15"
  • Overall Width 18"
  • Overall Height 5-1/2"
  • No. of Bowls 1
  • Bowl Size 12" x 12"
  • Bowl Depth 5-1/2"
SL-1815-A-GR-3
15"
18"
7-1/2"
1
12" x 12"
7-1/2"

$383.50 / each

Enter location to check availability
Catalog Page #  3399 

Price $383.50 / each

Technical Specs

  • Item Drop-In Sink with Faucet Ledge
  • Gauge 18
  • Overall Length 15"
  • Overall Width 18"
  • Overall Height 7-1/2"
  • No. of Bowls 1
  • Bowl Size 12" x 12"
  • Bowl Depth 7-1/2"
SLX-17519-A-GR-3
19"
17-1/2"
10-1/2"
1
16" x 11-1/2"
10-1/2"

$542.50 / each

Enter location to check availability
Catalog Page #  3399 

Price $542.50 / each

Technical Specs

  • Item Drop-In Sink with Faucet Ledge
  • Gauge 18
  • Overall Length 19"
  • Overall Width 17-1/2"
  • Overall Height 10-1/2"
  • No. of Bowls 1
  • Bowl Size 16" x 11-1/2"
  • Bowl Depth 10-1/2"
SL-17519-A-GR-3
19"
17-1/2"
7-1/2"
1
16" x 11-1/2"
7-1/2"

$367.00 / each

Enter location to check availability
Catalog Page #  3399 

Price $367.00 / each

Technical Specs

  • Item Drop-In Sink with Faucet Ledge
  • Gauge 18
  • Overall Length 19"
  • Overall Width 17-1/2"
  • Overall Height 7-1/2"
  • No. of Bowls 1
  • Bowl Size 16" x 11-1/2"
  • Bowl Depth 7-1/2"
SL-ADA-2219-A-GR-3 5.5 DCR
19"
22"
5-1/2"
1
16" x 16"
5-1/2"

$497.50 / each

Enter location to check availability
Catalog Page #  3399 

Price $497.50 / each

Technical Specs

  • Item Drop-In Sink with Faucet Ledge
  • Gauge 18
  • Overall Length 19"
  • Overall Width 22"
  • Overall Height 5-1/2"
  • No. of Bowls 1
  • Bowl Size 16" x 16"
  • Bowl Depth 5-1/2"
SL-ADA-1921-A-GR-3 5.5 DCR
21"
19"
5-1/2"
1
18" x 14"
5-1/2"

$502.50 / each

Enter location to check availability
Catalog Page #  3399 

Price $502.50 / each

Technical Specs

  • Item Drop-In Sink with Faucet Ledge
  • Gauge 18
  • Overall Length 21"
  • Overall Width 19"
  • Overall Height 5-1/2"
  • No. of Bowls 1
  • Bowl Size 18" x 14"
  • Bowl Depth 5-1/2"
SL-1921-A-GR-3
21"
19"
7-1/2"
1
18" x 14"
7-1/2"

$402.50 / each

Enter location to check availability
Catalog Page #  3399 

Price $402.50 / each

Technical Specs

  • Item Drop-In Sink with Faucet Ledge
  • Gauge 18
  • Overall Length 21"
  • Overall Width 19"
  • Overall Height 7-1/2"
  • No. of Bowls 1
  • Bowl Size 18" x 14"
  • Bowl Depth 7-1/2"
SL-1921-A-GR-3-316
21"
19"
7-1/2"
1
18" x 14"
7-1/2"

$631.50 / each

Enter location to check availability
Catalog Page #  3392 

Price $631.50 / each

Technical Specs

  • Item Drop-In Sink with Faucet Ledge
  • Gauge 18
  • Overall Length 21"
  • Overall Width 19"
  • Overall Height 7-1/2"
  • No. of Bowls 1
  • Bowl Size 18" x 14"
  • Bowl Depth 7-1/2"
SL-2222-A-GR-3-316
22"
22"
7-1/2"
1
19" x 16"
7-1/2"

$646.50 / each

Enter location to check availability
Catalog Page #  3392 

Price $646.50 / each

Technical Specs

  • Item Drop-In Sink with Faucet Ledge
  • Gauge 18
  • Overall Length 22"
  • Overall Width 22"
  • Overall Height 7-1/2"
  • No. of Bowls 1
  • Bowl Size 19" x 16"
  • Bowl Depth 7-1/2"
SL-2225-A-GR-3-316
25"
22"
7-1/2"
1
22" x 16"
7-1/2"

$658.00 / each

Enter location to check availability
Catalog Page #  3392 

Price $658.00 / each

Technical Specs

  • Item Drop-In Sink with Faucet Ledge
  • Gauge 18
  • Overall Length 25"
  • Overall Width 22"
  • Overall Height 7-1/2"
  • No. of Bowls 1
  • Bowl Size 22" x 16"
  • Bowl Depth 7-1/2"
SL-2225-A-GR-3
25"
22"
7-1/2"
1
22" x 16"
8"

$411.75 / each

Enter location to check availability
Catalog Page #  3399 

Price $411.75 / each

Technical Specs

  • Item Drop-In Sink with Faucet Ledge
  • Gauge 18
  • Overall Length 25"
  • Overall Width 22"
  • Overall Height 7-1/2"
  • No. of Bowls 1
  • Bowl Size 22" x 16"
  • Bowl Depth 8"
DL-2228-A-GR-3
28"
22"
7-1/2"
2
16" x 11-1/2"
7-1/2"

$683.00 / each

Enter location to check availability
Catalog Page #  3399 

Price $683.00 / each

Technical Specs

  • Item Drop-In Sink with Faucet Ledge
  • Gauge 18
  • Overall Length 28"
  • Overall Width 22"
  • Overall Height 7-1/2"
  • No. of Bowls 2
  • Bowl Size 16" x 11-1/2"
  • Bowl Depth 7-1/2"
DL-ADA-1829-A-GR-3 5.5 DCR
29"
18"
5-1/2"
2
12" x 12"
5-1/2"

$684.00 / each

Enter location to check availability
Catalog Page #  3399 

Price $684.00 / each

Technical Specs

  • Item Drop-In Sink with Faucet Ledge
  • Gauge 18
  • Overall Length 29"
  • Overall Width 18"
  • Overall Height 5-1/2"
  • No. of Bowls 2
  • Bowl Size 12" x 12"
  • Bowl Depth 5-1/2"
DL-ADA-1933-A-GR-3 5.5 DCR
33"
19"
5-1/2"
2
14" x 14"
5-1/2"

$786.00 / each

Enter location to check availability
Catalog Page #  3399 

Price $786.00 / each

Technical Specs

  • Item Drop-In Sink with Faucet Ledge
  • Gauge 18
  • Overall Length 33"
  • Overall Width 19"
  • Overall Height 5-1/2"
  • No. of Bowls 2
  • Bowl Size 14" x 14"
  • Bowl Depth 5-1/2"
DL-ADA-2233-A-GR-3 5.5 DCR
33"
22"
5-1/2"
2
14" x 16"
5-1/2"

$806.50 / each

Enter location to check availability
Catalog Page #  3399 

Price $806.50 / each

Technical Specs

  • Item Drop-In Sink with Faucet Ledge
  • Gauge 18
  • Overall Length 33"
  • Overall Width 22"
  • Overall Height 5-1/2"
  • No. of Bowls 2
  • Bowl Size 14" x 16"
  • Bowl Depth 5-1/2"
SL-2233-A-GR-3
33"
22"
8"
1
28" x 16"
8"

$671.50 / each

Enter location to check availability
Catalog Page #  3399 

Price $671.50 / each

Technical Specs

  • Item Drop-In Sink with Faucet Ledge
  • Gauge 18
  • Overall Length 33"
  • Overall Width 22"
  • Overall Height 8"
  • No. of Bowls 1
  • Bowl Size 28" x 16"
  • Bowl Depth 8"
DLX-2237-A-GR-3
37"
22"
10-1/2"
2
16" x 16"
10-1/2"

$981.00 / each

Enter location to check availability
Catalog Page #  3399 

Price $981.00 / each

Technical Specs

  • Item Drop-In Sink with Faucet Ledge
  • Gauge 18
  • Overall Length 37"
  • Overall Width 22"
  • Overall Height 10-1/2"
  • No. of Bowls 2
  • Bowl Size 16" x 16"
  • Bowl Depth 10-1/2"
DL-2243-A-GR-3
43"
22"
7-1/2"
2
19" x 16"
7-1/2"

$829.50 / each

Enter location to check availability
Catalog Page #  3399 

Price $829.50 / each

Technical Specs

  • Item Drop-In Sink with Faucet Ledge
  • Gauge 18
  • Overall Length 43"
  • Overall Width 22"
  • Overall Height 7-1/2"
  • No. of Bowls 2
  • Bowl Size 19" x 16"
  • Bowl Depth 7-1/2"
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More

Alternate Search Terms