Skip Content

 
Bathroom Sink, Rectangular close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Bathroom Sink, Rectangular


Technical Specs

  • Item Bathroom Sink 
  • Mounting Type Wall 
  • Color Stainless Steel 
  • Overall Length 18-1/2" 
  • Overall Width 23" 
  • Overall Height 12" 
  • Bowl Shape Rectangular 
  • Bowl Size 15" x 20" 
  • Bowl Depth 12" 
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

Clear All
SG_Brand
  • JUST MANUFACTURING 
Select items to compare View Compare
2 Products
Compare /
Product #
Mfr.
Model #
Price
Qty
Please use Qty box to add item(s) to cart.
A-18665-S

$2,588.00 / each

Enter location to check availability
Catalog Page #  NA

Price $2,588.00 / each

Technical Specs

  • Item Bathroom Sink
  • Mounting Type Wall
  • Color Stainless Steel
  • Overall Length 18-1/2"
  • Overall Width 23"
  • Overall Height 12"
  • Bowl Shape Rectangular
  • Bowl Size 15" x 20"
  • Bowl Depth 12"
A-18665-TVB

$2,062.00 / each

Enter location to check availability
Catalog Page #  NA

Price $2,062.00 / each

Technical Specs

  • Item Bathroom Sink
  • Mounting Type Wall
  • Color Stainless Steel
  • Overall Length 18-1/2"
  • Overall Width 23"
  • Overall Height 12"
  • Bowl Shape Rectangular
  • Bowl Size 15" x 20"
  • Bowl Depth 12"
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More

Alternate Search Terms