Skip Content

Anti-Microbial Copper-Nickel Alloy Lavatory Sink, 1 Bowl, Undercounter close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Anti-Microbial Copper-Nickel Alloy Lavatory Sink, 1 Bowl, Undercounter

JUST MANUFACTURING

Technical Specs

  • ItemBathroom Sink 
  • With Faucet/Without FaucetWithout Faucet 
  • Body MaterialAntimicrobial Copper-Nickel Alloy 
  • Mounting TypeUndermount 
  • ColorCopper 
BrandJUST MANUFACTURING 
Overall Length
Please Select
Overall Width
Please Select
Overall Height
Please Select
Bowl Size
Please Select
Bowl Depth
Please Select
ADA Compliant
Please Select
Item #Overall LengthOverall WidthOverall HeightBowl SizeBowl DepthADA CompliantAvailabilityPrice Qty
36U03818-1/2"10-5/8"22-3/4"14" dia.7"No

Typically in Stock

$510.00 / each

36U03418-1/2"10-5/8"22-3/4"14" dia.7"No

Typically in Stock

$731.00 / each

36U04418-3/4"9-1/4"20-1/2"10" dia.5"No

Typically in Stock

$700.00 / each

36U03218-3/4"9-1/4"20-1/2"10" dia.5"Yes

Typically in Stock

$374.25 / each

36U03618-3/4"9-1/4"20-1/2"10" dia.5"Yes

Typically in Stock

$300.75 / each

36U04018-3/4"9-1/4"20-1/2"11-3/8" x 15-1/2"6"No

Typically in Stock

$686.50 / each

36U04118-3/4"9-1/4"20-1/2"11-3/8" x 15-1/2"6"No

Typically in Stock

$776.00 / each

36U03318-3/4"9-1/4"20-1/2"12" dia.6"No

Typically in Stock

$350.00 / each

36U03718-3/4"9-1/4"20-1/2"12" dia.6"No

Typically in Stock

$315.25 / each

36U04218-3/4"9-1/4"20-1/2"12-1/2" x 17-1/2"6"No

Typically in Stock

$821.00 / each

36U04318-3/4"9-1/4"20-1/2"12-1/2" x 17-1/2"6"No

Typically in Stock

$785.50 / each

36U03918-3/4"9-1/4"20-1/2"16" dia.8"No

Typically in Stock

$465.75 / each

36U03521"8-7/8"25"16" dia.8"No

Typically in Stock

$505.50 / each

Adding More Products