Skip Content

Anti-Microbial Copper-Nickel Alloy Lavatory Sink, 1 Bowl, Counter Top close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Anti-Microbial Copper-Nickel Alloy Lavatory Sink, 1 Bowl, Counter Top

JUST MANUFACTURING

Technical Specs

  • ItemBathroom Sink 
  • With Faucet/Without FaucetWithout Faucet 
  • Body MaterialAntimicrobial Copper-Nickel Alloy 
  • Mounting TypeCounter Top 
  • ColorCopper 
BrandJUST MANUFACTURING 
Overall Length
Please Select
Overall Width
Please Select
Overall Height
Please Select
Bowl Size
Please Select
Bowl Depth
Please Select
ADA Compliant
Please Select
Item #Overall LengthOverall WidthOverall HeightBowl SizeBowl DepthADA CompliantAvailabilityPrice Qty
36U00818-1/2"10-5/8"22-3/4"14" dia.7"No

Typically in Stock

$835.00 / each

36U01218-1/2"10-5/8"22-3/4"14" dia.7"No

Typically in Stock

$712.00 / each

36U04518-3/4"9-1/4"20-1/2"10" dia.5"No

Typically in Stock

$700.00 / each

36U01518-3/4"9-1/4"20-1/2"10" dia.5"Yes

Typically in Stock

$686.50 / each

36U01618-3/4"9-1/4"20-1/2"10" dia.5"Yes

Typically in Stock

$686.50 / each

36U01018-3/4"9-1/4"20-1/2"10" dia.5"Yes

Typically in Stock

$479.00 / each

36U01418-3/4"9-1/4"20-1/2"10" dia.5"Yes

Typically in Stock

$686.50 / each

36U02218-3/4"9-1/4"20-1/2"10" dia.5"Yes

Typically in Stock

$563.00 / each

36U02118-3/4"9-1/4"20-1/2"10" dia.5"Yes

Typically in Stock

$563.00 / each

36U00618-3/4"9-1/4"20-1/2"10" dia.5"Yes

Typically in Stock

$602.50 / each

36U02018-3/4"9-1/4"20-1/2"10" dia.5"Yes

Typically in Stock

$563.00 / each

36U02818-3/4"9-1/4"20-1/2"11-3/8" x 15-1/2"6"Yes

Typically in Stock

$961.00 / each

36U02618-3/4"9-1/4"20-1/2"11-3/8" x 15-1/2"6"Yes

Typically in Stock

$961.00 / each

36U02918-3/4"9-1/4"20-1/2"11-3/8" x 15-1/2"6"Yes

Typically in Stock

$957.00 / each

36U02718-3/4"9-1/4"20-1/2"11-3/8" x 15-1/2"6"Yes

Typically in Stock

$961.00 / each

36U03118-3/4"9-1/4"20-1/2"11-3/8" x 15-1/2"6"Yes

Typically in Stock

$957.00 / each

36U03018-3/4"9-1/4"20-1/2"11-3/8" x 15-1/2"6"Yes

Typically in Stock

$957.00 / each

36U01118-3/4"9-1/4"20-1/2"12" dia.6"Yes

Typically in Stock

$555.00 / each

36U00718-3/4"9-1/4"20-1/2"12" dia.6"Yes

Typically in Stock

$578.50 / each

36U02318-3/4"9-1/4"20-1/2"14" dia.7"No

Typically in Stock

$842.00 / each

36U01718-3/4"9-1/4"20-1/2"14" dia.7"No

Typically in Stock

$977.00 / each

36U02418-3/4"9-1/4"20-1/2"14" dia.7"No

Typically in Stock

$842.00 / each

36U01818-3/4"9-1/4"20-1/2"14" dia.7"No

Typically in Stock

$977.00 / each

36U02518-3/4"9-1/4"20-1/2"14" dia.7"No

Typically in Stock

$842.00 / each

36U01918-3/4"9-1/4"20-1/2"14" dia.7"No

Typically in Stock

$977.00 / each

36U04621"8-7/8"25"10" dia.5"No

Typically in Stock

$700.00 / each

36U05021"8-7/8"25"11-3/8" x 15-1/2"6"No

Typically in Stock

$1,091.00 / each

36U05321"8-7/8"25"11-3/8" x 15-1/2"6"No

Typically in Stock

$957.00 / each

36U05121"8-7/8"25"11-3/8" x 15-1/2"6"No

Typically in Stock

$1,091.00 / each

36U05421"8-7/8"25"11-3/8" x 15-1/2"6"No

Typically in Stock

$957.00 / each

36U05221"8-7/8"25"11-3/8" x 15-1/2"6"No

Typically in Stock

$1,091.00 / each

36U04721"8-7/8"25"14" dia.7"No

Typically in Stock

$917.00 / each

36U04921"8-7/8"25"14" dia.7"No

Typically in Stock

$917.00 / each

36U04821"8-7/8"25"14" dia.7"No

Typically in Stock

$917.00 / each

36U00921"8-7/8"25"16" dia.8"No

Typically in Stock

$850.50 / each

36U01321"8-7/8"25"16" dia.8"No

Typically in Stock

$737.50 / each

36U05525-5/8"8-7/8"25-1/4"11-3/8" x 15-1/2"6"No

Typically in Stock

$957.00 / each

36U05725-5/8"8-7/8"25-1/4"12-1/2" x 17-1/2"6"No

Typically in Stock

$1,123.00 / each

36U05825-5/8"8-7/8"25-1/4"12-1/2" x 17-1/2"6"No

Typically in Stock

$1,123.00 / each

36U06125-5/8"8-7/8"25-1/4"12-1/2" x 17-1/2"6"No

Typically in Stock

$989.50 / each

36U05925-5/8"8-7/8"25-1/4"12-1/2" x 17-1/2"6"No

Typically in Stock

$989.50 / each

36U05625-5/8"8-7/8"25-1/4"12-1/2" x 17-1/2"6"No

Typically in Stock

$1,123.00 / each

36U06025-5/8"8-7/8"25-1/4"12-1/2" x 17-1/2"6"No

Typically in Stock

$989.50 / each

Adding More Products