Skip Content

304 Stainless Steel Corner Lavatory Sink, Single Bowl, Wall Hung close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

304 Stainless Steel Corner Lavatory Sink, Single Bowl, Wall Hung

JUST MANUFACTURING

Technical Specs

  • ItemCorner Bathroom Sink 
  • With Faucet/Without FaucetWith Faucet 
  • Body Material304 Stainless Steel 
  • Mounting TypeWall 
  • ColorStainless Steel 
  • Overall Length12-3/4" 
  • Overall Width12-3/4" 
  • Overall Height9" 
  • Bowl Size10" dia. 
  • Bowl Depth5" 
  • ADA CompliantNo 
BrandJUST MANUFACTURING 
Item #AvailabilityPrice Qty
13G651

Item ships within 3 business days from supplier

$1,615.00 / each

13G652

Item ships within 3 business days from supplier

$962.00 / each

Adding More Products