Skip Content

Fire Extinguisher Cabinet,5 lb,Red close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Fire Extinguisher Cabinet, 5 lb, Red

Price $90.35 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 6ATL7
  • Mfr. Model # JFEX03
  • UNSPSC # 24112402
  • Catalog Page # 2297
  • Shipping Weight 3.1 lbs.
Country of Origin United Kingdom Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Fire Extinguisher Cabinets
• Surface-mount
Durable, molded plastic cabinets can be used indoors or out; protect extinguishers from exposure to dirt, dust, water, and chemicals. Left- or right-hand opening for easy access in the workplace or in a vehicle. Hook-and-loop straps keep extinguisher secure inside.

View More

Technical Specs

  • Item Fire Extinguisher Cabinet
  • Mounting Style Surface Mount
  • Indoor/Outdoor Indoor/Outdoor Use
  • Capacity 5 lb.
  • Height 16"
  • Width 8-1/2"
  • Depth 15-9/10"
  • Cabinet Material Plastic
  • Cabinet Color Red
  • Wall Opening Depth 6"
  • Wall Opening Height 16-1/2"
  • Wall Opening Width 8-1/2"
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Search Terms

Customer Reviews


Rated 1 out of 5 by 1reviewer.
Rated 1 out of 5 by As Lead Maintenance Engineer for our school district, I purchased (1) to try out. Nice lightweight, highly visible product. I thought I would have to use thin aircraft cable to "leash" the lid, but it turns out this product is not usable for us because 5lb extinguishers in CA are required to have 12" spray hoses and this cabinet's shape does not allow for the hose to fit. July 24, 2013
  • 2016-04-27 T23:13:01.541-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_1, tr_1
  • loc_en_US, sid_6ATL7, prod, sort_default
1-1 of 1

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.