Skip Content

Fire Extinguisher Cabinet,10 lb,Blk/Red close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Fire Extinguisher Cabinet, 10 lb, Blk/Red

Price $173.25 / each

Please sign in or register to access lists

Go

Ship to: 23450 (Change)

Go

Invalid Zip Code


NORFOLK branch 552

  • Item # 6ATL6
  • Mfr. Model # JEBE06
  • UNSPSC # 24112402
  • Catalog Page # 2485
  • Shipping Weight 8.0 lbs.
Country of Origin United KingdomCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemFire Extinguisher Cabinet
  • Mounting StyleSurface Mount
  • Indoor/OutdoorIndoor/Outdoor Use
  • Capacity10 lb.
  • Height23-1/2"
  • Width8-1/4"
  • Depth9"
  • Cabinet MaterialPlastic
  • Window MaterialPlastic
  • Cabinet ColorBlack/Red
  • Window ColorClear
  • Wall Opening Depth9-1/2"
  • Wall Opening Height24"
  • Wall Opening Width8-3/4"
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Details

Fire Extinguisher Cabinets
• Surface-mount
Durable, molded plastic cabinets can be used indoors or out; protect extinguishers from exposure to dirt, dust, water, and chemicals. Left- or right-hand opening for easy access in the workplace or in a vehicle. Hook-and-loop straps keep extinguisher secure inside.

Alternate Products

Alternate Search Terms


Rated 5 out of 5 by 2reviewers.
Rated 5 out of 5 by Very Good quality, started with 3, now getting 2 more. June 3, 2014
Rated 5 out of 5 by Previously bought one and it was excellent so we decide to buy more to be use in our manufacturing plant. It complete seals. keeping the extinguisher in excellent conditions. December 19, 2012
  • 2015-09-03T20:01:27.723-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_2, tr_2
  • loc_en_US, sid_6ATL6, prod, sort_default
1-2 of 2

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(3 Questions : 3 Answers)

Ask your questions. Share your answers.

 
 
« Back
 
 
Does the box have a tool to break the glass. We need an extinguisher mounted on outside of a building
1 year, 3 months ago
by
Read all my Q&A
 
Please wait while more information about red1 is loaded.
Additional information about red1 could not be loaded.
-1point
0out of 1found this question helpful.
Was this helpful?helpful0unhelpful1
1 Person needs an answerI have this question too

Answers

Answer: 
Grainger has contacted the product supplier and have been advised by them of the following:

This cabinet is all plastic including the door. It is not glass. There is no tool that comes with it for breaking it.

Thank you for using Grainger Ask and Answer
1 year, 2 months ago
by
Read all my Q&A
 
Please wait while more information about MeganS is loaded.
Additional information about MeganS could not be loaded.
-1point
0out of 1found this answer helpful.
Was this helpful?helpful0unhelpful1
1 year, 7 months ago
by
Read all my Q&A
 
Please wait while more information about Migue is loaded.
Additional information about Migue could not be loaded.
-1point
0out of 1found this question helpful.
Was this helpful?helpful0unhelpful1
1 Person needs an answerI have this question too

Answers

Answer: 
Grainger has contacted the product supplier and has been advised by them that they do not have test data for your request. This cabinet weighs approximately 8 lbs and a 10-lb dry chemical fire extinguisher weighs approximately 20 lbs for a total of approximately 28 lbs for the two items used together.

Thank you for using Grainger Ask and Answer.
1 year, 7 months ago
by
Read all my Q&A
 
Please wait while more information about LisaF is loaded.
Additional information about LisaF could not be loaded.
-1point
0out of 1found this answer helpful.
Was this helpful?helpful0unhelpful1
3 years, 1 month ago
by
Read all my Q&A
 
Please wait while more information about runnin007 is loaded.
Additional information about runnin007 could not be loaded.
-1point
0out of 1found this question helpful.
Was this helpful?helpful0unhelpful1
1 Person needs an answerI have this question too

Answers

Answer: 
The manufacturer states that this unit has been designed for "wall or vehicle mounting."

Thank you for using Grainger Ask & Answer
2 years, 10 months ago
by
Read all my Q&A
 
Please wait while more information about MrElectro1 is loaded.
Additional information about MrElectro1 could not be loaded.
-1point
0out of 1found this answer helpful.
Was this helpful?helpful0unhelpful1
  • 2015-09-03T19:47:28.210-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_6ATL6, prod, sort_default
1 of 1
  • 2015-09-03T19:47:28.213-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_6ATL6, prod, sort_default
1 of 1