Skip Content

 
Wire Stripper/Cutter close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Wire Stripper/Cutter


Technical Specs

  • Item Wire Stripper/Cutter 
  • Insulated Yes 
  • Overall Length 6-3/4" 
  • Cable Type Solid and Stranded 
  • Tether Capable Standard Tool(Accessory Needed for Tethering) 
Capacity
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

No Filters Selected
Select items to compare View Compare
3 Products
Compare /
Product #
Mfr.
Model #
Capacity
Price
Qty
Please use Qty box to add item(s) to cart.
JIC-1022
10 to 22 AWG

$14.38 / each

Enter location to check availability
Catalog Page #  1067 

Price $14.38 / each

Technical Specs

  • Item Wire Stripper/Cutter
  • Insulated Yes
  • Overall Length 6-3/4"
  • Capacity 10 to 22 AWG
  • Cable Type Solid and Stranded
  • Tether Capable Standard Tool(Accessory Needed for Tethering)
JIC-1626
16 to 26 AWG

$15.17 / each

Enter location to check availability
Catalog Page #  1067 

Price $15.17 / each

Technical Specs

  • Item Wire Stripper/Cutter
  • Insulated Yes
  • Overall Length 6-3/4"
  • Capacity 16 to 26 AWG
  • Cable Type Solid and Stranded
  • Tether Capable Standard Tool(Accessory Needed for Tethering)
JIC-2030
20 to 30 AWG

$15.02 / each

Enter location to check availability
Catalog Page #  1067 

Price $15.02 / each

Technical Specs

  • Item Wire Stripper/Cutter
  • Insulated Yes
  • Overall Length 6-3/4"
  • Capacity 20 to 30 AWG
  • Cable Type Solid and Stranded
  • Tether Capable Standard Tool(Accessory Needed for Tethering)
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More