Skip Content

 
Screwdriver close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Screwdriver


Technical Specs

  • Handle MaterialRubber 
  • Tether CapableStandard Tool(Accessory Needed for Tethering) 
Item
Please Select
Tip Style Group
Please Select
Tip Style
Please Select
Tip Size
Please Select
Shank Length
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

No Filters Selected
Select items to compareView Compare
13 Products
Compare /
Item #
Mfr.
Model #
Item
Tip Style Group
Tip Style
Tip Size
Shank Length
Price
Qty
Please use Qty box to add item(s) to cart.
SDR-24
Robertson Screwdriver
Square
Square Recess
#2
4"

$8.23 / each

Enter location to check availability
Robertson Screwdriver,#2 x 4 In.
Catalog Page #  NA

Price $8.23 / each

Technical Specs

  • ItemRobertson Screwdriver
  • Handle MaterialRubber
  • Tip Style GroupSquare
  • Tip StyleSquare Recess
  • Tip Size#2
  • Shank Length4"
  • Tether CapableStandard Tool(Accessory Needed for Tethering)
SDR-34
Robertson Screwdriver
Square
Square Recess
#3
4"

$8.93 / each

Enter location to check availability
Robertson Screwdriver,#3 x 4 In.
Catalog Page #  NA

Price $8.93 / each

Technical Specs

  • ItemRobertson Screwdriver
  • Handle MaterialRubber
  • Tip Style GroupSquare
  • Tip StyleSquare Recess
  • Tip Size#3
  • Shank Length4"
  • Tether CapableStandard Tool(Accessory Needed for Tethering)
SDP-1
Screwdriver
Phillips/Crosspoint
Phillips
#1
3"

$7.25 / each

Enter location to check availability
Screwdriver,Phillips,#1 x 3 in
Catalog Page #  NA

Price $7.25 / each

Technical Specs

  • ItemScrewdriver
  • Handle MaterialRubber
  • Tip Style GroupPhillips/Crosspoint
  • Tip StylePhillips
  • Tip Size#1
  • Shank Length3"
  • Tether CapableStandard Tool(Accessory Needed for Tethering)
SDSP-2
Screwdriver
Phillips/Crosspoint
Phillips
#2
1-1/2"

$4.65 / each

Enter location to check availability
Screwdriver,Phillips,#2 x 1-1/2 in
Catalog Page #  NA

Price $4.65 / each

Technical Specs

  • ItemScrewdriver
  • Handle MaterialRubber
  • Tip Style GroupPhillips/Crosspoint
  • Tip StylePhillips
  • Tip Size#2
  • Shank Length1-1/2"
  • Tether CapableStandard Tool(Accessory Needed for Tethering)
SDP-2
Screwdriver
Phillips/Crosspoint
Phillips
#2
6"

$9.98 / each

Enter location to check availability
Screwdriver,Phillips,#2 x 6 in
Catalog Page #  NA

Price $9.98 / each

Technical Specs

  • ItemScrewdriver
  • Handle MaterialRubber
  • Tip Style GroupPhillips/Crosspoint
  • Tip StylePhillips
  • Tip Size#2
  • Shank Length6"
  • Tether CapableStandard Tool(Accessory Needed for Tethering)
SD-243
Screwdriver
Phillips/Crosspoint
Phillips
#3
24"

$52.55 / each

Enter location to check availability
Phillips Screwdriver,#3,24 In.
Catalog Page #  NA

Price $52.55 / each

Technical Specs

  • ItemScrewdriver
  • Handle MaterialRubber
  • Tip Style GroupPhillips/Crosspoint
  • Tip StylePhillips
  • Tip Size#3
  • Shank Length24"
  • Tether CapableStandard Tool(Accessory Needed for Tethering)
SDP-3
Screwdriver
Phillips/Crosspoint
Phillips
#3
6"

$9.41 / each

Enter location to check availability
Screwdriver,Phillips,#3 x 6 In.
Catalog Page #  NA

Price $9.41 / each

Technical Specs

  • ItemScrewdriver
  • Handle MaterialRubber
  • Tip Style GroupPhillips/Crosspoint
  • Tip StylePhillips
  • Tip Size#3
  • Shank Length6"
  • Tether CapableStandard Tool(Accessory Needed for Tethering)
SDC-3163
Screwdriver
Slotted
Keystone Slotted
3/16"
3"

$6.07 / each

Enter location to check availability
Screwdriver,Slotted,3/16 x 3 in
Catalog Page #  NA

Price $6.07 / each

Technical Specs

  • ItemScrewdriver
  • Handle MaterialRubber
  • Tip Style GroupSlotted
  • Tip StyleKeystone Slotted
  • Tip Size3/16"
  • Shank Length3"
  • Tether CapableStandard Tool(Accessory Needed for Tethering)
SDC-3166
Screwdriver
Slotted
Keystone Slotted
3/16"
6"

$6.31 / each

Enter location to check availability
Screwdriver,Slotted,3/16 x 6 in
Catalog Page #  NA

Price $6.31 / each

Technical Specs

  • ItemScrewdriver
  • Handle MaterialRubber
  • Tip Style GroupSlotted
  • Tip StyleKeystone Slotted
  • Tip Size3/16"
  • Shank Length6"
  • Tether CapableStandard Tool(Accessory Needed for Tethering)
SDSC-14
Screwdriver
Slotted
Keystone Slotted
1/4"
1-1/2"

$4.65 / each

Enter location to check availability
Screwdriver,Slotted,1/4 x 1-1/2 in
Catalog Page #  NA

Price $4.65 / each

Technical Specs

  • ItemScrewdriver
  • Handle MaterialRubber
  • Tip Style GroupSlotted
  • Tip StyleKeystone Slotted
  • Tip Size1/4"
  • Shank Length1-1/2"
  • Tether CapableStandard Tool(Accessory Needed for Tethering)
SDC-144
Screwdriver
Slotted
Keystone Slotted
1/4"
4"

$8.23 / each

Enter location to check availability
Screwdriver,Slotted,1/4 x 4 in
Catalog Page #  NA

Price $8.23 / each

Technical Specs

  • ItemScrewdriver
  • Handle MaterialRubber
  • Tip Style GroupSlotted
  • Tip StyleKeystone Slotted
  • Tip Size1/4"
  • Shank Length4"
  • Tether CapableStandard Tool(Accessory Needed for Tethering)
SDC-5166
Screwdriver
Slotted
Keystone Slotted
5/16"
6"

$8.82 / each

Enter location to check availability
Screwdriver,Slotted,5/16 x 6 in
Catalog Page #  NA

Price $8.82 / each

Technical Specs

  • ItemScrewdriver
  • Handle MaterialRubber
  • Tip Style GroupSlotted
  • Tip StyleKeystone Slotted
  • Tip Size5/16"
  • Shank Length6"
  • Tether CapableStandard Tool(Accessory Needed for Tethering)
SDC-3810
Screwdriver
Slotted
Keystone Slotted
3/8"
10"

$11.69 / each

Enter location to check availability
Screwdriver,Slotted,3/8 x 10 in
Catalog Page #  NA

Price $11.69 / each

Technical Specs

  • ItemScrewdriver
  • Handle MaterialRubber
  • Tip Style GroupSlotted
  • Tip StyleKeystone Slotted
  • Tip Size3/8"
  • Shank Length10"
  • Tether CapableStandard Tool(Accessory Needed for Tethering)
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More