Skip Content

 
Ratcheting Open End SAE Ratcheting Combination Wrench close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Ratcheting Open End SAE Ratcheting Combination Wrench

Technical Specs

  • Item Ratcheting Wrench 
  • Wrench Style Combination 
  • Reversing Yes 
  • SAE or Metric SAE 
  • Number of Points 12 
  • Overall Length 6-1/2" 
  • Finish Full Polish 
  • Tether Capable Standard Tool (Accessory Needed for Tethering) 
Head Size
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

No Filters Selected
Select items to compare View Compare
2 Products
Compare /
Item #
Mfr.
Model #
Head Size
Price
Qty
Please use Qty box to add item(s) to cart.
ASW-R716
7/16"

$23.18 / each

Enter location to check availability
Catalog Page #  NA

Price $23.18 / each

Technical Specs

  • Item Ratcheting Wrench
  • Wrench Style Combination
  • Reversing Yes
  • SAE or Metric SAE
  • Head Size 7/16"
  • Number of Points 12
  • Overall Length 6-1/2"
  • Finish Full Polish
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
ASW-R12
1/2"

$18.67 / each

Enter location to check availability
Catalog Page #  NA

Price $18.67 / each

Technical Specs

  • Item Ratcheting Wrench
  • Wrench Style Combination
  • Reversing Yes
  • SAE or Metric SAE
  • Head Size 1/2"
  • Number of Points 12
  • Overall Length 6-1/2"
  • Finish Full Polish
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More