Skip Content

 
Multi-Bit Screwdriver close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Multi-Bit Screwdriver

JONARD TOOLS


Technical Specs

  • ItemMulti-Bit Screwdriver 
  • Driver Type6-in-1 
  • Primary ApplicationGeneral Purpose 
  • RatchetingNo 
  • Bit Retainer TypeMagnetic 
  • Handle DesignRubberized Cushion Grip 
  • Number of Pieces
  • Bit StyleDouble Ended 
  • Overall Length7-1/2" 
Includes
Please Select
Select items to compareView Compare
2 Products
Compare /
Item #
Mfr.
Model #
Includes
Availability
Price
Qty
Please use Qty box to add item(s) to cart.
SD-1223
(2) Bits: Phillips #2 x Slotted 9/32", S1 x S2 Square Robertson, and Nut Drivers: 5/16, 1/4"

$12.39 / each

Multi-Bit Screwdriver,6in1,#2,9/32,S1,S2
Catalog Page #  NA

$12.39 / each

Technical Specs

  • ItemMulti-Bit Screwdriver
  • Driver Type6-in-1
  • Primary ApplicationGeneral Purpose
  • RatchetingNo
  • Bit Retainer TypeMagnetic
  • Includes(2) Bits: Phillips #2 x Slotted 9/32", S1 x S2 Square Robertson, and Nut Drivers: 5/16, 1/4"
  • Handle DesignRubberized Cushion Grip
  • Number of Pieces4
  • Bit StyleDouble Ended
  • Overall Length7-1/2"
SD-61
Phillips: #1, #2, Slotted: 9/32, 3/16", Nut Driver: 5/16, 1/4"

$10.03 / each

Multi-Bit Screwdriver,6-in-1,7-1/2 in
Catalog Page #  NA

$10.03 / each

Technical Specs

  • ItemMulti-Bit Screwdriver
  • Driver Type6-in-1
  • Primary ApplicationGeneral Purpose
  • RatchetingNo
  • Bit Retainer TypeMagnetic
  • IncludesPhillips: #1, #2, Slotted: 9/32, 3/16", Nut Driver: 5/16, 1/4"
  • Handle DesignRubberized Cushion Grip
  • Number of Pieces4
  • Bit StyleDouble Ended
  • Overall Length7-1/2"