Skip Content

 
Micrometer Torque Wrench close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Micrometer Torque Wrench

JONARD


Technical Specs

  • ItemMicrometer Torque Wrench 
  • Tether CapableStandard Tool(Accessory Needed for Tethering) 
BrandJONARD 
Drive Size
Please Select
Head Type
Please Select
Calibration Certificate
Please Select
Primary Scale Range
Please Select
Primary Scale Increments
Please Select
Select items to compareView Compare
6 Products
Compare /
Item #
Mfr.
Model #
Drive Size
Head Type
Calibration Certificate
Primary Scale Range
Primary Scale Increments
Availability
Price
Qty
TWSW-40
3/8"
Swivel
No
40 in.-lb.
1 in.-lb.

$70.25 / each

Micrometer Torque Wrench,3/8Dr,40 in.-lb
Catalog Page #  NA

Price: $70.25 / each

Technical Specs

  • ItemMicrometer Torque Wrench
  • Drive Size3/8"
  • Head TypeSwivel
  • Calibration CertificateNo
  • Primary Scale Range40 in.-lb.
  • Primary Scale Increments1 in.-lb.
  • Tether CapableStandard Tool(Accessory Needed for Tethering)
TWAF-71620
7/16"
Open End, Full
No
0 to 20 in.-lb.

$45.30 / each

Torque Wrench,7/16Dr,0-20 in.-lb.
Catalog Page #  NA

Price: $45.30 / each

Technical Specs

  • ItemMicrometer Torque Wrench
  • Drive Size7/16"
  • Head TypeOpen End, Full
  • Calibration CertificateNo
  • Primary Scale Range0 to 20 in.-lb.
  • Tether CapableStandard Tool(Accessory Needed for Tethering)
TWAF-71630
7/16"
Open End, Full
No
0 to 30 in.-lb.

$46.60 / each

Torque Wrench,7/16Dr,0-30 in.-lb.
Catalog Page #  NA

Price: $46.60 / each

Technical Specs

  • ItemMicrometer Torque Wrench
  • Drive Size7/16"
  • Head TypeOpen End, Full
  • Calibration CertificateNo
  • Primary Scale Range0 to 30 in.-lb.
  • Tether CapableStandard Tool(Accessory Needed for Tethering)
TWAF-71640
7/16"
Open End, Full
Yes
40 in.-lb.

$40.75 / each

Torque Wrench,Open,Full,7/16 in,40 in lb
Catalog Page #  NA

Price: $40.75 / each

Technical Specs

  • ItemMicrometer Torque Wrench
  • Drive Size7/16"
  • Head TypeOpen End, Full
  • Calibration CertificateYes
  • Primary Scale Range40 in.-lb.
  • Tether CapableStandard Tool(Accessory Needed for Tethering)
TWAS-71620
7/16"
Open End, Speed
No
0 to 20 in.-lb.

$45.30 / each

Torque Wrench,7/16Dr,0-20 in.-lb.
Catalog Page #  NA

Price: $45.30 / each

Technical Specs

  • ItemMicrometer Torque Wrench
  • Drive Size7/16"
  • Head TypeOpen End, Speed
  • Calibration CertificateNo
  • Primary Scale Range0 to 20 in.-lb.
  • Tether CapableStandard Tool(Accessory Needed for Tethering)
TWAS-71630
7/16"
Open End, Speed
No
30 in.-lb.

$45.30 / each

Torque Wrench,7/16Dr,30 in.-lb.
Catalog Page #  NA

Price: $45.30 / each

Technical Specs

  • ItemMicrometer Torque Wrench
  • Drive Size7/16"
  • Head TypeOpen End, Speed
  • Calibration CertificateNo
  • Primary Scale Range30 in.-lb.
  • Tether CapableStandard Tool(Accessory Needed for Tethering)