Skip Content

Open End, Full 7/16" Micrometer Torque Wrench, 0 to 30 in. lb. close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Open End, Full 7/16" Micrometer Torque Wrench, 0 to 30 in. lb.

Price $47.10 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 4AVJ9
  • Mfr. Model # TWAF-71630
  • UNSPSC # 27111714
  • Catalog Page # N/A
  • Shipping Weight 0.41 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Micrometer Torque Wrench
  • Drive Size 7/16"
  • Head Type Open End, Full
  • Calibration Certificate No
  • Primary Scale Range 0 to 30 in. lb.
  • Tether Capable Standard Tool(Accessory Needed for Tethering)
  • Overall Length 6-1/2"
  • Rotation CW/CCW
  • Visual/Audible Indicators Audible Click
  • Ratcheting Angle 15 Degrees
  • Setting Preset
  • Material High Carbon Steel
  • Handle Ergonomic Cushion Grip
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
See question. I wish to be able to set tool at 10 inch pounds.
2 years, 9 months ago
by
Anonymous
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Grainger has contacted the product supplier and has been advised by them of the following: This torque wrench is pre-set for 30 in-lbs, and is not adjustable.
Thank you for using Grainger Ask and Answer
2 years, 9 months ago
by
Read all my Q&A
 
Please wait while more information about BryanB is loaded.
Additional information about BryanB could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2016-02-06 T20:08:28.049-06:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_4AVJ9, prod, sort_default
1 of 1
  • 2016-02-06 T20:08:28.050-06:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_4AVJ9, prod, sort_default
1 of 1