Skip Content

Magnetic Cable Retrieval Kit,3 Pc close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Magnetic Cable Retrieval Kit, 3 Pc

Price $233.75 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 4AVJ4
  • Mfr. Model # MP-700
  • UNSPSC # 27113101
  • Catalog Page # N/A
  • Shipping Weight 4.25 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Magnetic Cable Retrieval Kit
  • Type 3-Piece
  • Material Plastic, Rare Earth Magnets
  • Features Plastic-Coated Handle and Plastic Roller on Magnet, Rare Earth Magnet Used to Help Cable Through Drywall and Other Construction for Business and Residential Applications
  • For Use With Most Electrical Wire and Cable
  • Includes Retreiver Roller Magnet, Drop Magnet w/Pull Line, Jack Chain, Instructional DVD, Carrying Case
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - General

Alternate Search Terms

Customer Reviews


Rated 5 out of 5 by 1reviewer.
Rated 5 out of 5 by this product works great when you need to run data cable and pull string down a wall filled with insulation,the plumb bob that you drop in the top of the wall runs between the insulation and drywall allowing you to run your cables October 14, 2013
  • 2016-04-27 T23:11:22.220-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_1, tr_1
  • loc_en_US, sid_4AVJ4, prod, sort_default
1-1 of 1

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.