Skip Content

Insulated Tool Set,11-Pieces close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Insulated Tool Set, 11-Pieces

JONARD

Price: $176.25 / each

Please sign in or register to access lists

  • Item # 2TDP7
  • Mfr. Model # TK-110INS
  • UNSPSC # 27113201
  • Catalog Page # N/A
  • Shipping Weight 4.5 lbs.
Country of Origin ChinaCountry of Origin is subject to change.

Technical Specs

  • ItemInsulated Tool Set
  • Number of Pieces11
  • IncludesINS-180 Phillips Head Screwdriver #1 x 3", INS-2100 Phillips Head Screwdriver #2 x 4", INS-3150 Phillips Head Screwdriver #3 x 6", INS-475 Slotted Head Screwdriver 3/32 x 3", INS-4100 Slotted Head Screwdriver 1/8 x 4", INS-6150 Slotted Head Screwdriver 1/4 x 6", INS-8175 Slotted Head Screwdriver 5/16 x 7", INP-1072 Linemans Plier 7 1/4", INP-2065 Long Nose Plier 6 1/4", INP-3062 Diagonal Plier 6 1/4", INP-4065 Wire Stripper 6 1/2".
  • ProtectsAgainst Electrical Shocks up to 1000V
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Details

Tools meet IEC 60900 Standards. Includes folding zippered case for easy transport.

Product content provided by supplier

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.