Skip Content

Cable Stripper5-1/4" Overall Length,3/16 to 1-1/8" Capacity,Round Cables Cable Type close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Cable Stripper5-1/4" Overall Length, 3/16 to 1-1/8" Capacity, Round Cables Cable Type

Price $78.90 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 5TDA7
  • Mfr. Model # CST-1900
  • UNSPSC # 27111510
  • Catalog Page # 1169
  • Shipping Weight 0.27 lbs.
Country of Origin United KingdomCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemCable Stripper
  • InsulatedNo
  • Overall Length5-1/4"
  • Capacity3/16 to 1-1/8"
  • Cable TypeRound Cables
  • Tether CapableStandard Tool(Accessory Needed for Tethering)
  • FunctionsStrip Only
  • AdjustableManual
  • Handle TypeMetal
  • Handle MaterialMetal
  • FeaturesTriple Action Tool, Cutting Longitudinally for End Stripping, Spiral for End Stripping and Mid-Span Cuts and Circular for Jacket Removal, Works on Round Cables with 3/16" to 1-1/8" Diameters, Blade is Replaceable
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Details

This triple-action cable stripper is designed for precise jacket removal of PVC, rubber, PE, and other jacket materials. It cuts longitudinally for end stripping, spiral for end stripping and mid-span cuts, and circular for jacket removal.

Repair Parts

Displaying repair parts for model:
  • CST-1901

Rated 3.5 out of 5 by 2reviewers.
Rated 3 out of 5 by The product does GREAT with a lateral (around the wire) and spiral cuts. When it comes to longitudinal cut (the length of the wire) it is horrible. It is spring loaded to return the blade to the lateral cut position so you have to manage pulling the wire, holding the stripper in the right position and makinging sure the bracket that holds the wire tight...holds the wire tight against the blade. This is pretty difficult to do with only two hands. To add to this, even when you do all of this, the blade still doesn't quite cut all the way through the insulation. October 11, 2013
Rated 4 out of 5 by Nice tool. This tool work well with cable over 1/4" in diameter. When it comes to thin jackets on cable it does not work as well. Overall a good tool to have in the tool box. May 22, 2012
  • 2015-08-29T20:04:03.159-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_2, tr_2
  • loc_en_US, sid_5TDA7, prod, sort_default
1-2 of 2

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.