Skip Content

Cable Mapper/Toner,LED,2-1/4 x5-1/4 x3/4 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Cable Mapper/Toner, LED, 2-1/4 x5-1/4 x3/4

Price $112.40 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 13C589
  • Mfr. Model # CM-8
  • UNSPSC # 23171604
  • Catalog Page # N/A
  • Shipping Weight 0.75 lbs.
Country of Origin TaiwanCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemCable Mapper and Toner
  • DisplayLED
  • ApplicationFinds And Identifys Multiple Cables And Easily Maps Multi-Run Coax Systems To A Central Cable Bundle
  • For Use WithCoax And Cables For CATV, Satellite Installations, Audio Video Equipment, CCTV And Security and Alarm Installations
  • FeaturesAuto Power Off, Tone Mode, 8 Unique Numbered and Colored Identifiers
  • Built-InLED display
  • Measures2-1/4 x 5-1/4 x 3/4"
  • Adapter TypeAlligator Clip
  • Connector TypeF
  • Data Safe MonitorYes
  • Dialing MethodPress Test Button
  • DisplaysLED
  • Line Polarity IndicatorNo
  • WaterproofNo
  • IncludesCable Mapper and Toner, 8 Indentifiers, 2 Alligator Clip Sets, Cordura Case, and Instruction Sheet
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.