Skip Content

Cut Resistant Gloves,Yellow,Universal,PR close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Cut Resistant Gloves, Yellow, Universal, PR

Clearance Price $6.73 / pair

Price $12.10 / pair

Shipping: pkg of 6

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 3JPT4
  • Mfr. Model # 1814L-LS
  • UNSPSC # 46181504
  • Catalog Page # N/A
  • Shipping Weight 0.23 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemCut Resistant Gloves
  • Coating MaterialUncoated
  • LiningKevlar(R)
  • Cut ResistantYes
  • Abrasion ResistantNo
  • Puncture ResistantNo
  • ANSI/ISEA Cut Level2
  • ColorYellow
  • CuffKnit
  • SizeUniversal
  • Coating FinishDotted Texture
  • CutGunn
  • Thumb StyleStraight
  • Finger StyleFull
  • WeightMedium
  • StandardsANSI/ISEA

Compliance and Restrictions

None

Details

Now you can get reliable Kevlar cut protection and cotton comfort in one. 50/50 construction saves you money over 100% Kevlar—without sacrificing safety.

Mediumweight Kevlar and Cotton Gloves have plastic dots for improved grip. Elastic cuffs provide a snug, comfortable fit. Gloves are one size fits all.

Alternate Products

Alternate Search Terms


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.