Skip Content

Wood Level,Bamboo,24 In L,6 Vials close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Wood Level, Bamboo, 24 In L, 6 Vials

Price $66.10 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 6XUR6
  • Mfr. Model # 1600-2400
  • UNSPSC # 27111802
  • Catalog Page # 1206
  • Shipping Weight 1.82 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemWood Level
  • Frame MaterialBamboo
  • Length24"
  • Magnetic/NonmagneticNonmagnetic
  • Top ReadNo
  • Total Number of Vials6
  • Number of Plumb Vials4
  • Number of Level Vials2
  • Number of 30 Degree Vials0
  • Number of 45 Degree Vials0
  • Lighted VialsNo
  • Number of V-Grooves0
  • Accuracy0.014"
  • Vial TypeBubble
  • Vial MaterialGlass
  • Number of Magnets0
  • Magnet TypeNone
  • ColorBrown
  • FeaturesShock Resistant, Rubberized End Caps, Flush Mounted Protective Metal Bindings
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Details

Levels
Bamboo Hardwood Levels
Easy-to-clean laminated bamboo frames have excellent tensile strength and durability. Won't absorb moisture, and resist heat and extreme cold without cracking or warping. Feature 6 acrylic vials, shock-resistant rubberized end caps, and metal binding frame.

Alternate Products

Alternate Search Terms


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.