Skip Content

 
Torpedo Level close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Torpedo Level


Technical Specs

  • ItemTorpedo Level 
  • Magnetic/NonmagneticMagnetic 
  • Top ReadYes 
  • Number of Plumb Vials
  • Number of Level Vials
Frame Material
Please Select
Length
Please Select
Total Number of Vials
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

No Filters Selected
Select items to compareView Compare
4 Products
Compare /
Product #
Mfr.
Model #
Frame Material
Length
Total Number of Vials
Price
Qty
Please use Qty box to add item(s) to cart.
1411-0600
Aluminum
6"
4

$30.85 / each

Enter location to check availability
Torpedo Level ,6 in L,4 Vials
Catalog Page #  1207 

Price $30.85 / each

Technical Specs

  • ItemTorpedo Level
  • Frame MaterialAluminum
  • Length6"
  • Magnetic/NonmagneticMagnetic
  • Top ReadYes
  • Total Number of Vials4
  • Number of Plumb Vials1
  • Number of Level Vials1
4500M
Aluminum
9"
3

$17.44 / each

Enter location to check availability
Torpedo Level,9 In
Catalog Page #  1207 

Price $17.44 / each

Technical Specs

  • ItemTorpedo Level
  • Frame MaterialAluminum
  • Length9"
  • Magnetic/NonmagneticMagnetic
  • Top ReadYes
  • Total Number of Vials3
  • Number of Plumb Vials1
  • Number of Level Vials1
1411-0900
Aluminum
9"
4

$33.35 / each

Enter location to check availability
Torpedo Level ,9 in L,4 Vials
Catalog Page #  1207 

Price $33.35 / each

Technical Specs

  • ItemTorpedo Level
  • Frame MaterialAluminum
  • Length9"
  • Magnetic/NonmagneticMagnetic
  • Top ReadYes
  • Total Number of Vials4
  • Number of Plumb Vials1
  • Number of Level Vials1
7500M
Structo-Cast(R) Plastic
9"
3

$6.51 / each

Enter location to check availability
Torpedo Level,Plastic,9 In L,3 Vials,Red
Catalog Page #  1207 

Price $6.51 / each

Technical Specs

  • ItemTorpedo Level
  • Frame MaterialStructo-Cast(R) Plastic
  • Length9"
  • Magnetic/NonmagneticMagnetic
  • Top ReadYes
  • Total Number of Vials3
  • Number of Plumb Vials1
  • Number of Level Vials1
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More

Alternate Search Terms