Skip Content

Rotary Laser Level,Int/Ext,Red,2000 ft. close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Rotary Laser Level, Int/Ext, Red, 2000 ft.

Price $1,755.00 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 25K789
  • Mfr. Model # 40-6521
  • UNSPSC # 27111802
  • Catalog Page # 1202
  • Shipping Weight 32.65 lbs.
Country of Origin ChinaCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemRotary Laser Level
  • Interior/ExteriorInterior and Exterior
  • Horizontal/VerticalHorizontal and Vertical
  • Leveling TypeElectronic Self-Leveling
  • Number of Beams2
  • Number of Dots1
  • Number of Lines2
  • Beam ColorRed
  • Range w/Detector2000 ft.
  • Range w/o Detector200 ft.
  • Grade CapabilityDual
  • Slope+/-8 Deg.
  • Accuracy+/-1/16" @ 100 ft.
  • Laser Class3A
  • Auto Leveling Range+/-5 Degrees
  • Visual/Audible IndicatorsYes
  • Auto ShutoffYes
  • Plumb DownNo
  • Plumb UpYes
  • Total Number of Vials0
  • Number of Plumb Vials0
  • Number of Level Vials0
  • Number of 45 Degree Vials0
  • Rotating Speed120, 500 rpm
  • Thread Size5/8-11
  • Number of Scanning Modes3
  • Length7-5/8"
  • Width7-3/4"
  • Height5-3/4"
  • FeaturesDual Slope, 2 Rotating Speeds, Laser Point Mode, 2 Adjustable Line Lengths, Tilt Function, IP66
  • Power SourceNiMH Rechargeable Battery Pack or 6V Adapter
  • IncludesNiMH Rechargeable Battery Pack, 6V Adapter, Remote Control With 9V Battery, Detector With 9V Battery and Clamp, Magnetic Target, Tinted Glasses, Tripod, Grade Rod, Multi-Function Mount, Hard-Shell Carrying Case
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Details

Rotary Laser Levels
All kits include batteries, instruction manual, and carrying case.

Alternate Products

Alternate Search Terms


Rated 5 out of 5 by 1reviewer.
Rated 5 out of 5 by Great level,easy to set up and just what we needed.Fast shipping great service over the phone. Sales person really nice and knew about product.THANKS July 11, 2013
  • 2015-04-16T19:57:53.241-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co-hasreviews, tv_1, tr_1
  • loc_en_US, sid_25K789, prod, sort_default
1-1 of 1

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.