Skip Content

Rotary Laser Level,Int/Ext,Red,2000 ft. close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Rotary Laser Level, Int/Ext, Red, 2000 ft.

Price $1,036.00 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 4WMC2
  • Mfr. Model # 40-6532
  • UNSPSC # 27111802
  • Catalog Page # 1202
  • Shipping Weight 14.98 lbs.
Country of Origin ChinaCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemRotary Laser Level
  • Interior/ExteriorInterior and Exterior
  • Horizontal/VerticalHorizontal and Vertical
  • Leveling TypeElectronic Self-Leveling
  • Number of Beams2
  • Number of Dots1
  • Number of Lines2
  • Beam ColorRed
  • Range w/Detector2000 ft.
  • Range w/o Detector200 ft.
  • Accuracy+/-1/8" @ 100 ft.
  • Laser Class3A
  • Auto Leveling Range+/-3.5 Degrees
  • Visual/Audible IndicatorsYes
  • Auto ShutoffNo
  • Plumb DownNo
  • Plumb UpYes
  • Total Number of Vials0
  • Number of Plumb Vials0
  • Number of Level Vials0
  • Number of 45 Degree Vials0
  • Rotating Speed150, 200, 250, 300 rpm
  • Thread Size5/8-11
  • Number of Scanning Modes3
  • Length8"
  • Width6-1/2"
  • Height7"
  • FeaturesScan Mode, Variable Speed, IP66
  • Power SourceNiMH, Adapter, Alkaline Batteries
  • IncludesNiMH Battery, 6.4V Adapter, Alkaline Battery Pack,Remote Control, Detector with Bracket, Batteries,Tinted Glasses, Hard-Shell Carrying Case

Compliance and Restrictions

None

Details

Rotary Laser Levels
All kits include batteries, instruction manual, and carrying case.

Alternate Products

Alternate Search Terms


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.