Skip Content

Pendulum Self Leveling Rotary Laser Level, Horizontal and Vertical, Interior close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Pendulum Self Leveling Rotary Laser Level, Horizontal and Vertical, Interior

Price $1,314.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 2CGJ9
  • Mfr. Model # 40-6543
  • UNSPSC # 27111802
  • Catalog Page # 1098
  • Shipping Weight 14.9 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Rotary Laser Level
  • Interior/Exterior Interior
  • Horizontal/Vertical Horizontal and Vertical
  • Leveling Type Pendulum Self Leveling
  • Number of Beams 2
  • Number of Dots 1
  • Number of Lines 2
  • Beam Color Green
  • Range w/Detector 1200 ft.
  • Range w/o Detector 400 ft.
  • Accuracy +/-1/8" @ 100 ft.
  • Laser Class 3A
  • Auto Leveling Range +/-3.5 Degrees
  • Visual/Audible Indicators Yes
  • Auto Shutoff No
  • Plumb Down No
  • Plumb Up Yes
  • Total Number of Vials 0
  • Number of Plumb Vials 0
  • Number of Level Vials 0
  • Number of 45 Degree Vials 0
  • Rotating Speed 150, 200, 250, 300 rpm
  • Thread Size 5/8-11
  • Number of Scanning Modes 3
  • Length 8"
  • Width 6-1/2"
  • Height 7"
  • Power Source NiMH or 6V Adapter
  • Includes Remote Control with 9V Battery, Wall/Ceiling Mount, NiMH Rechargeable Battery Pack, Battery Compartment (Batteries not Included), 6.4V Battery Adapter, Tinted Glasses, Magnetic Target, Hard-Shell Carrying Case
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.