Skip Content

 
Rare Earth Magnetic Torpedo Level close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Rare Earth Magnetic Torpedo Level


Technical Specs

  • ItemTorpedo Level 
  • Frame MaterialAluminum 
  • Magnetic/NonmagneticMagnetic 
  • Top ReadYes 
  • Number of Plumb Vials
Length
Please Select
Total Number of Vials
Please Select
Number of Level Vials
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

No Filters Selected
Select items to compareView Compare
2 Products
Compare /
Item #
Mfr.
Model #
Length
Total Number of Vials
Number of Level Vials
Price
Qty
Please use Qty box to add item(s) to cart.
1415-1200
12"
4
2

$31.45 / each

Enter location to check availability
Magnetic Torpedo Level,12 In,4 Vials
Catalog Page #  1207 

Price $31.45 / each

Technical Specs

  • ItemTorpedo Level
  • Frame MaterialAluminum
  • Length12"
  • Magnetic/NonmagneticMagnetic
  • Top ReadYes
  • Total Number of Vials4
  • Number of Plumb Vials1
  • Number of Level Vials2
5500M-GLO
9"
3
1

$23.06 / each

Enter location to check availability
Magnetic Glo-View Torpedo Level,9 In
Catalog Page #  1207 

Price $23.06 / each

Technical Specs

  • ItemTorpedo Level
  • Frame MaterialAluminum
  • Length9"
  • Magnetic/NonmagneticMagnetic
  • Top ReadYes
  • Total Number of Vials3
  • Number of Plumb Vials1
  • Number of Level Vials1
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More