Skip Content

 
Magnetic Box Beam Level close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Magnetic Box Beam Level

JOHNSON


Technical Specs

  • ItemBox Level 
  • Frame MaterialAluminum 
  • Magnetic/NonmagneticMagnetic 
  • Top ReadYes 
  • Total Number of Vials
  • Number of Plumb Vials
  • Number of Level Vials
Length
Please Select
Select items to compareView Compare
5 Products
Compare /
Item #
Mfr.
Model #
Length
Availability
Price
Qty
1708-2400
24"

$73.50 / each

Box Beam Level,Mag,24 In,Glo-View(R)
Catalog Page #  1176 

Price: $73.50 / each

Technical Specs

  • ItemBox Level
  • Frame MaterialAluminum
  • Length24"
  • Magnetic/NonmagneticMagnetic
  • Top ReadYes
  • Total Number of Vials3
  • Number of Plumb Vials2
  • Number of Level Vials1
9524
24"

$83.75 / each

Box Beam Level,Magnetic,24 In
Catalog Page #  1176 

Price: $83.75 / each

Technical Specs

  • ItemBox Level
  • Frame MaterialAluminum
  • Length24"
  • Magnetic/NonmagneticMagnetic
  • Top ReadYes
  • Total Number of Vials3
  • Number of Plumb Vials2
  • Number of Level Vials1
9548-HH
48"

$119.60 / each

Box Beam Level,Magnetic,48 In
Catalog Page #  1176 

Price: $119.60 / each

Technical Specs

  • ItemBox Level
  • Frame MaterialAluminum
  • Length48"
  • Magnetic/NonmagneticMagnetic
  • Top ReadYes
  • Total Number of Vials3
  • Number of Plumb Vials2
  • Number of Level Vials1
9578-HH
78"

$259.50 / each

Box Beam Level,78 In
Catalog Page #  1176 

Price: $259.50 / each

Technical Specs

  • ItemBox Level
  • Frame MaterialAluminum
  • Length78"
  • Magnetic/NonmagneticMagnetic
  • Top ReadYes
  • Total Number of Vials3
  • Number of Plumb Vials2
  • Number of Level Vials1
1708-7800
78"

$191.25 / each

Box Beam Level,Mag,78 In,Glo-View(R)
Catalog Page #  1176 

Price: $191.25 / each

Technical Specs

  • ItemBox Level
  • Frame MaterialAluminum
  • Length78"
  • Magnetic/NonmagneticMagnetic
  • Top ReadYes
  • Total Number of Vials3
  • Number of Plumb Vials2
  • Number of Level Vials1