Skip Content

 
Level close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Level


Technical Specs

  • ItemI-Beam Level 
  • Frame MaterialStructo-Cast(R) Plastic 
  • Magnetic/NonmagneticNonmagnetic 
  • Top ReadNo 
  • Total Number of Vials
  • Number of Plumb Vials
  • Number of Level Vials
Length
Please Select

Your Filters:

No Filters Selected
Select items to compareView Compare
2 Products
Compare /
Item #
Mfr.
Model #
Length
Availability
Price
Qty
Please use Qty box to add item(s) to cart.
7724-O
24"

$10.07 / each

Level,Plastic,24 In L,3 Vials,Orange
Catalog Page #  1206 

Price $10.07 / each

Technical Specs

  • ItemI-Beam Level
  • Frame MaterialStructo-Cast(R) Plastic
  • Length24"
  • Magnetic/NonmagneticNonmagnetic
  • Top ReadNo
  • Total Number of Vials3
  • Number of Plumb Vials1
  • Number of Level Vials2
7748-O
48"

$16.34 / each

Level,Plastic,48 In L,3 Vials,Orange
Catalog Page #  1206 

Price $16.34 / each

Technical Specs

  • ItemI-Beam Level
  • Frame MaterialStructo-Cast(R) Plastic
  • Length48"
  • Magnetic/NonmagneticNonmagnetic
  • Top ReadNo
  • Total Number of Vials3
  • Number of Plumb Vials1
  • Number of Level Vials2