Skip Content

Laser Sheave Alignment Tool,Int,50 ft. close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Laser Sheave Alignment Tool, Int, 50 ft.

Price $1,139.00 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: 15201 (Change)

Go

Invalid Zip Code

PITTSBURGH branch 610

  • Item # 2CGJ8
  • Mfr. Model # 40-6200
  • UNSPSC # 27111802
  • Catalog Page # 1203
  • Shipping Weight 2.3 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemLaser Sheave Alignment Tool
  • Interior/ExteriorInterior
  • Horizontal/VerticalHorizontal and Vertical
  • Leveling TypeManual Leveling
  • Number of Beams1
  • Number of Dots0
  • Number of Lines1
  • Beam ColorRed
  • Range w/o Detector50 ft.
  • Accuracy+/-1/16" @ 10 ft.
  • Laser Class2
  • Visual/Audible IndicatorsNo
  • Auto ShutoffNo
  • Plumb DownNo
  • Plumb UpNo
  • Total Number of Vials0
  • Number of Plumb Vials0
  • Number of Level Vials0
  • Number of 45 Degree Vials0
  • Number of Scanning Modes1
  • Length6-3/4"
  • Width1-3/4"
  • Height5/8"
  • FeaturesRare Earth Magnets
  • Power Source(2) AAA Batteries
  • Includes(3) Targets, Batteries, Hard Shell Carrying Case
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.