Skip Content

 
I-Beam Top-Reading Level close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

I-Beam Top-Reading Level


Technical Specs

  • ItemI-Beam Level 
  • Frame MaterialAluminum 
  • Magnetic/NonmagneticNonmagnetic 
  • Top ReadYes 
  • Total Number of Vials
  • Number of Plumb Vials
  • Number of Level Vials
Length
Please Select

Your Filters:

No Filters Selected
Select items to compareView Compare
3 Products
Compare /
Item #
Mfr.
Model #
Length
Availability
Price
Qty
Please use Qty box to add item(s) to cart.
1500-2400
24"

$45.65 / each

Aluminum I-Beam Level,24 In,3 Vials
Catalog Page #  1206 

Price $45.65 / each

Technical Specs

  • ItemI-Beam Level
  • Frame MaterialAluminum
  • Length24"
  • Magnetic/NonmagneticNonmagnetic
  • Top ReadYes
  • Total Number of Vials3
  • Number of Plumb Vials2
  • Number of Level Vials1
1500-4800
48"

$75.10 / each

Aluminum I-Beam Level,48 In,3 Vials
Catalog Page #  1206 

Price $75.10 / each

Technical Specs

  • ItemI-Beam Level
  • Frame MaterialAluminum
  • Length48"
  • Magnetic/NonmagneticNonmagnetic
  • Top ReadYes
  • Total Number of Vials3
  • Number of Plumb Vials2
  • Number of Level Vials1
1500-7200
72"

$104.55 / each

Aluminum I-Beam Level,72 In,3 Vials
Catalog Page #  1206 

Price $104.55 / each

Technical Specs

  • ItemI-Beam Level
  • Frame MaterialAluminum
  • Length72"
  • Magnetic/NonmagneticNonmagnetic
  • Top ReadYes
  • Total Number of Vials3
  • Number of Plumb Vials2
  • Number of Level Vials1