Skip Content

 
I-Beam Magnetic Level close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

I-Beam Magnetic Level


Technical Specs

  • ItemI-Beam Level 
  • Frame MaterialAluminum 
  • Magnetic/NonmagneticMagnetic 
  • Top ReadYes 
Length
Please Select
Total Number of Vials
Please Select
Number of Plumb Vials
Please Select
Number of Level Vials
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

No Filters Selected
Select items to compareView Compare
6 Products
Compare /
Product #
Mfr.
Model #
Length
Total Number of Vials
Number of Plumb Vials
Number of Level Vials
Price
Qty
Please use Qty box to add item(s) to cart.
3824
24"
3
2
1

$34.05 / each

Enter location to check availability
I Beam Level,24 In
Catalog Page #  1206 

Price $34.05 / each

Technical Specs

  • ItemI-Beam Level
  • Frame MaterialAluminum
  • Length24"
  • Magnetic/NonmagneticMagnetic
  • Top ReadYes
  • Total Number of Vials3
  • Number of Plumb Vials2
  • Number of Level Vials1
1501-2400
24"
3
2
1

$60.50 / each

Enter location to check availability
Magnetic Aluminum I-Beam Level,24 In
Catalog Page #  1206 

Price $60.50 / each

Technical Specs

  • ItemI-Beam Level
  • Frame MaterialAluminum
  • Length24"
  • Magnetic/NonmagneticMagnetic
  • Top ReadYes
  • Total Number of Vials3
  • Number of Plumb Vials2
  • Number of Level Vials1
3848
48"
3
2
1

$55.70 / each

Enter location to check availability
I Beam Level,48 In
Catalog Page #  1206 

Price $55.70 / each

Technical Specs

  • ItemI-Beam Level
  • Frame MaterialAluminum
  • Length48"
  • Magnetic/NonmagneticMagnetic
  • Top ReadYes
  • Total Number of Vials3
  • Number of Plumb Vials2
  • Number of Level Vials1
1501-4800
48"
3
2
1

$95.55 / each

Enter location to check availability
Magnetic Aluminum I-Beam Level,48 In
Catalog Page #  1206 

Price $95.55 / each

Technical Specs

  • ItemI-Beam Level
  • Frame MaterialAluminum
  • Length48"
  • Magnetic/NonmagneticMagnetic
  • Top ReadYes
  • Total Number of Vials3
  • Number of Plumb Vials2
  • Number of Level Vials1
1501-7800
78"
3
2
1

$170.50 / each

Enter location to check availability
Magnetic Aluminum I-Beam Level,78 In
Catalog Page #  1206 

Price $170.50 / each

Technical Specs

  • ItemI-Beam Level
  • Frame MaterialAluminum
  • Length78"
  • Magnetic/NonmagneticMagnetic
  • Top ReadYes
  • Total Number of Vials3
  • Number of Plumb Vials2
  • Number of Level Vials1
3878
78"
5
3
2

$105.20 / each

Enter location to check availability
I Beam Level,78 In
Catalog Page #  1206 

Price $105.20 / each

Technical Specs

  • ItemI-Beam Level
  • Frame MaterialAluminum
  • Length78"
  • Magnetic/NonmagneticMagnetic
  • Top ReadYes
  • Total Number of Vials5
  • Number of Plumb Vials3
  • Number of Level Vials2
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More