Skip Content

 
I-Beam Level close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

I-Beam Level


Technical Specs

  • Item I-Beam Level 
Frame Material
Please Select
Length
Please Select
Magnetic/Nonmagnetic
Please Select
Top Read
Please Select
Total Number of Vials
Please Select
Number of Plumb Vials
Please Select
Number of Level Vials
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

No Filters Selected
Select items to compare View Compare
17 Products
Compare /
Product #
Mfr.
Model #
Frame Material
Length
Magnetic/Nonmagnetic
Top Read
Total Number of Vials
Number of Plumb Vials
Number of Level Vials
Price
Qty
Please use Qty box to add item(s) to cart.
1501-2400
Aluminum
24"
Magnetic
Yes
3
2
1

$62.95 / each

Enter location to check availability
Catalog Page #  1102 

Price $62.95 / each

Technical Specs

  • Item I-Beam Level
  • Frame Material Aluminum
  • Length 24"
  • Magnetic/Nonmagnetic Magnetic
  • Top Read Yes
  • Total Number of Vials 3
  • Number of Plumb Vials 2
  • Number of Level Vials 1
3824
Aluminum
24"
Magnetic
Yes
3
2
1

$34.75 / each

Enter location to check availability
Catalog Page #  1102 

Price $34.75 / each

Technical Specs

  • Item I-Beam Level
  • Frame Material Aluminum
  • Length 24"
  • Magnetic/Nonmagnetic Magnetic
  • Top Read Yes
  • Total Number of Vials 3
  • Number of Plumb Vials 2
  • Number of Level Vials 1
1124
Aluminum
24"
Magnetic
Yes
3
2
1

$40.20 / each

Enter location to check availability
Catalog Page #  1102 

Price $40.20 / each

Technical Specs

  • Item I-Beam Level
  • Frame Material Aluminum
  • Length 24"
  • Magnetic/Nonmagnetic Magnetic
  • Top Read Yes
  • Total Number of Vials 3
  • Number of Plumb Vials 2
  • Number of Level Vials 1
1300-2400
Aluminum
24"
Nonmagnetic
Yes
3
1
2

$13.50 / each

Enter location to check availability
Catalog Page #  1103 

Price $13.50 / each

Technical Specs

  • Item I-Beam Level
  • Frame Material Aluminum
  • Length 24"
  • Magnetic/Nonmagnetic Nonmagnetic
  • Top Read Yes
  • Total Number of Vials 3
  • Number of Plumb Vials 1
  • Number of Level Vials 2
1500-2400
Aluminum
24"
Nonmagnetic
Yes
3
2
1

$45.13 / each

Enter location to check availability
Catalog Page #  1102 

Clearance Price $45.13 / each

Price $47.50 / each

Technical Specs

  • Item I-Beam Level
  • Frame Material Aluminum
  • Length 24"
  • Magnetic/Nonmagnetic Nonmagnetic
  • Top Read Yes
  • Total Number of Vials 3
  • Number of Plumb Vials 2
  • Number of Level Vials 1
3724
Aluminum
24"
Nonmagnetic
Yes
3
2
1

$29.00 / each

Enter location to check availability
Catalog Page #  1102 

Price $29.00 / each

Technical Specs

  • Item I-Beam Level
  • Frame Material Aluminum
  • Length 24"
  • Magnetic/Nonmagnetic Nonmagnetic
  • Top Read Yes
  • Total Number of Vials 3
  • Number of Plumb Vials 2
  • Number of Level Vials 1
1501-4800
Aluminum
48"
Magnetic
Yes
3
2
1

$99.40 / each

Enter location to check availability
Catalog Page #  1102 

Price $99.40 / each

Technical Specs

  • Item I-Beam Level
  • Frame Material Aluminum
  • Length 48"
  • Magnetic/Nonmagnetic Magnetic
  • Top Read Yes
  • Total Number of Vials 3
  • Number of Plumb Vials 2
  • Number of Level Vials 1
1148
Aluminum
48"
Magnetic
Yes
3
2
1

$64.65 / each

Enter location to check availability
Catalog Page #  1102 

Price $64.65 / each

Technical Specs

  • Item I-Beam Level
  • Frame Material Aluminum
  • Length 48"
  • Magnetic/Nonmagnetic Magnetic
  • Top Read Yes
  • Total Number of Vials 3
  • Number of Plumb Vials 2
  • Number of Level Vials 1
3848
Aluminum
48"
Magnetic
Yes
3
2
1

$57.95 / each

Enter location to check availability
Catalog Page #  1102 

Price $57.95 / each

Technical Specs

  • Item I-Beam Level
  • Frame Material Aluminum
  • Length 48"
  • Magnetic/Nonmagnetic Magnetic
  • Top Read Yes
  • Total Number of Vials 3
  • Number of Plumb Vials 2
  • Number of Level Vials 1
H1348
Aluminum
48"
Nonmagnetic
Yes
3
1
2

$19.80 / each

Enter location to check availability
Catalog Page #  1103 

Price $19.80 / each

Technical Specs

  • Item I-Beam Level
  • Frame Material Aluminum
  • Length 48"
  • Magnetic/Nonmagnetic Nonmagnetic
  • Top Read Yes
  • Total Number of Vials 3
  • Number of Plumb Vials 1
  • Number of Level Vials 2
1500-4800
Aluminum
48"
Nonmagnetic
Yes
3
2
1

$72.77 / each

Enter location to check availability
Catalog Page #  1102 

Clearance Price $72.77 / each

Price $76.60 / each

Technical Specs

  • Item I-Beam Level
  • Frame Material Aluminum
  • Length 48"
  • Magnetic/Nonmagnetic Nonmagnetic
  • Top Read Yes
  • Total Number of Vials 3
  • Number of Plumb Vials 2
  • Number of Level Vials 1
3748
Aluminum
48"
Nonmagnetic
Yes
3
2
1

$46.75 / each

Enter location to check availability
Catalog Page #  1102 

Price $46.75 / each

Technical Specs

  • Item I-Beam Level
  • Frame Material Aluminum
  • Length 48"
  • Magnetic/Nonmagnetic Nonmagnetic
  • Top Read Yes
  • Total Number of Vials 3
  • Number of Plumb Vials 2
  • Number of Level Vials 1
1500-7200
Aluminum
72"
Nonmagnetic
Yes
3
2
1

$101.32 / each

Enter location to check availability
Catalog Page #  1102 

Clearance Price $101.32 / each

Price $106.65 / each

Technical Specs

  • Item I-Beam Level
  • Frame Material Aluminum
  • Length 72"
  • Magnetic/Nonmagnetic Nonmagnetic
  • Top Read Yes
  • Total Number of Vials 3
  • Number of Plumb Vials 2
  • Number of Level Vials 1
1501-7800
Aluminum
78"
Magnetic
Yes
3
2
1

$177.50 / each

Enter location to check availability
Catalog Page #  1102 

Price $177.50 / each

Technical Specs

  • Item I-Beam Level
  • Frame Material Aluminum
  • Length 78"
  • Magnetic/Nonmagnetic Magnetic
  • Top Read Yes
  • Total Number of Vials 3
  • Number of Plumb Vials 2
  • Number of Level Vials 1
3878
Aluminum
78"
Magnetic
Yes
5
3
2

$107.30 / each

Enter location to check availability
Catalog Page #  1102 

Price $107.30 / each

Technical Specs

  • Item I-Beam Level
  • Frame Material Aluminum
  • Length 78"
  • Magnetic/Nonmagnetic Magnetic
  • Top Read Yes
  • Total Number of Vials 5
  • Number of Plumb Vials 3
  • Number of Level Vials 2
7724-O
Structo-Cast(R) Plastic
24"
Nonmagnetic
No
3
1
2

$10.27 / each

Enter location to check availability
Catalog Page #  1102 

Price $10.27 / each

Technical Specs

  • Item I-Beam Level
  • Frame Material Structo-Cast(R) Plastic
  • Length 24"
  • Magnetic/Nonmagnetic Nonmagnetic
  • Top Read No
  • Total Number of Vials 3
  • Number of Plumb Vials 1
  • Number of Level Vials 2
7748-O
Structo-Cast(R) Plastic
48"
Nonmagnetic
No
3
1
2

$16.67 / each

Enter location to check availability
Catalog Page #  1102 

Price $16.67 / each

Technical Specs

  • Item I-Beam Level
  • Frame Material Structo-Cast(R) Plastic
  • Length 48"
  • Magnetic/Nonmagnetic Nonmagnetic
  • Top Read No
  • Total Number of Vials 3
  • Number of Plumb Vials 1
  • Number of Level Vials 2
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More

Alternate Search Terms