Skip Content

Line Volt Mechanical Tstat,120 to 240VAC close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Line Volt Mechanical Tstat, 120 to 240VAC

Price $79.35 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 4E047
  • Mfr. Model # A19ABC-24E
  • NSN # 
  • UNSPSC # 41112209
  • Catalog Page # N/A
  • Shipping Weight 1.1 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Line Volt Mechanical Tstat
  • Switch Type SPDT
  • Switch Action Open/Close on Rise
  • Number of Switches 1
  • Control Range -30 Degrees to 100 Degrees F
  • Differential 3 Degrees to 12 Degrees F
  • Height 4-7/16"
  • Width 2-3/16"
  • Depth 2-3/16"
  • Sensing Bulb Dia. 3/8"
  • Sensing Bulb Length 4"
  • Capillary Length 96"
  • Features Remote Sensing Element for Wide Range Controlling Applications
  • For Use With Regulating Temperature of Air or Liquids in Ducts, Pipes, Tanks or Boilers
  • Color Gray
  • Application Heating and Cooling
  • Enclosure Type Dustproof NEMA 1
  • Voltage Range 120 to 240VAC
  • Inductive Amps @ 120V 16A
  • Inductive Amps @ 240V 8A
  • Full Load Amps @ 120V 15A
  • Contact Rating Resistive @ 120V 22A
  • Contact Rating Resistive @ 240V 22A
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Product availability based on selecting either shipping or pick up and a location. Dismiss

Replacement Parts

Need help finding replacement parts? Please use the list below or call 1-800-GRAINGER (1-800-472-4643)

Alternate Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.