Skip Content

Reset Contrl Module,-40 Deg to 250 Deg F close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Reset Contrl Module, -40 Deg to 250 Deg F

Price $243.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 12Y966
  • Mfr. Model # C450RCN-3C
  • UNSPSC # 41112209
  • Catalog Page # 3772
  • Shipping Weight 1.1 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Control Module, 2 Reset
  • Switch Type SPDT
  • Switch Action Open/Close on Rise
  • Number of Switches 2
  • Control Range -40 to 250 F Degrees
  • Differential -30 Degrees to 30 Degrees F
  • Height 5"
  • Width 3"
  • Depth 3"
  • Overall Length 5"
  • Temp. Sensitivity 1 Degrees F
  • Sensor Type A99
  • Sensing Bulb Dia. 1/4"
  • For Use With A99 and HE-67
  • Color Gray
  • Display Type LCD
  • Enclosure Type NEMA 1
  • Input Voltage 0 to 5VAC
  • Voltage Range 20 to 30 VAC
  • Switch Ratings @ 120VDC 9.8A
  • Inductive Amps @ 120V 10A
  • Inductive Amps @ 208V 10A
  • Inductive Amps @ 240V 10A
  • Cooling Full Load @ 120V 9.8A
  • Cooling Full Load @ 240V 4.9A
  • Cooling Locked Rotor @ 120V 58.8A
  • Cooling Locked Rotor @ 240V 29.4A
  • Full Load Amps @ 120V 9.8A
  • Full Load Amps @ 240VAC 4.9A
  • Locked Rotor Amps @ 120V 58.8A
  • Locked Rotor Amps @ 240V 29.4A
  • Pilot Duty Contacts (VA) 125VA
  • Mounting Type DIN
  • Number of Relay Inputs 3
  • Number of Relay Outputs 2
  • Number of Stages 2
  • Temp. Settings per Day 2
  • Agency Compliance UL, CE
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.