Skip Content

Solenoid Air Valve,3-Way,120VAC,0-25 psi close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Solenoid Air Valve, 3-Way, 120VAC, 0-25 psi

Price $357.75 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 38Y204
  • Mfr. Model # V-2410-2
  • UNSPSC # 40141603
  • Catalog Page # 3796
  • Shipping Weight 1.0 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Pneumatic Solenoid Air Valves
Series V11 models can be mounted in any position and are for use in applications where the operation of a pneumatically-operated device is dependent upon an electrical circuit.

View More

Technical Specs

  • Item Solenoid Air Valve
  • Normally Open / Normally Closed Normally Open/Normally Closed
  • Control Air Pressure 0 to 25 psi
  • Air Connections 1/8" NPT
  • Max. Air Pressure 30 psi
  • Height 3-1/4"
  • Width 2-1/2"
  • Depth 1-1/2"
  • Temp. Control Range 32 Degrees to 130 Degrees F
  • Air Consumption 1.5 cfm
  • Voltage 120VAC
  • Agency Compliance UL
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.