Skip Content

Flow Switch,Max GPM 9 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Flow Switch, Max GPM 9

Price $226.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 40G310
  • Mfr. Model # F61KD-4C
  • UNSPSC # 39121538
  • Catalog Page # N/A
  • Shipping Weight 2.17 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Flow Switches
• SPDT 120-277V Max. fluid temperature: 250°F Wetted materials: Phosphor bronze
For use on fluid lines carrying water, ethylene glycol, or other nonhazarous liquids.
Low Flow
SPDT contact switch is activated by a low flow rate, but has a large flow capacity with a minimum pressure drop.

View More

Technical Specs

  • Item Liquid Flow Switch
  • Type General Purpose Switch
  • Max. HP 1
  • Phase 1
  • Hz 60
  • Min. Flow Rate (GPM) 0.3
  • Max. Flow GPM 9
  • Flow Rate .3 to 9
  • Connection Size (In.) 3/4" FNPT x 3/4" FNPT
  • Switch Enclosure NEMA 1
  • Min. Ambient Temp. (F) 32
  • Max. Ambient Temp. (F) 140
  • Min. Fluid Temp. (F) 32
  • Max. Fluid Temp. (F) 250
  • Max. Pressure (PSI) 150
  • Switch Type SPDT
  • Contact Rating 16 A @ 120VAC - Full Load / 125 VA @ 24/277 VAC - Pilot Duty
  • Body Material Bronze
  • Material of Construction Bronze, Galvanized Steel
  • Wetted Materials Phosphor Bronze
  • Voltage 120-277
  • For Use With Indicating Fluid Flow with Water, Glycols, and Other Non-Hazardous Liquids
  • Compliance UL / CSA
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Products

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.