Skip Content

Line Volt Mechanical Tstat,120 to 277VAC close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Line Volt Mechanical Tstat, 120 to 277VAC

Price $158.00 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 38Y070
  • Mfr. Model # A19BBC-2C
  • NSN # 6885-00-217-6861
  • UNSPSC # 41112209
  • Catalog Page # 4220
  • Shipping Weight 0.85 lbs.
Country of Origin MexicoCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemLine Volt Mechanical Tstat
  • Switch TypeSPDT
  • Switch ActionOpen/Close on Rise
  • Number of Switches1
  • Control Range-30 Degrees to 100 Degrees F
  • Differential3 Degrees to 12 Degrees F
  • Height4-3/8"
  • Width2-1/8"
  • Depth1-13/16"
  • Overall Length5-5/8"
  • Temp. Sensitivity+/-2 Degrees F
  • Sensor TypeCoil
  • FeaturesWide Temperature Range
  • For Use WithReturn Air or Space Temperature Sensing
  • ColorGray
  • ApplicationHeating and Cooling
  • Enclosure TypeGalvanized/Steel
  • Input Voltage120 to 277VAC
  • Voltage Range120 to 277VAC
  • Switch Ratings @ 120VDC16A
  • Inductive Amps @ 120V16A
  • Inductive Amps @ 208V9.2A
  • Inductive Amps @ 240V8A
  • Cooling Full Load @ 120V16A
  • Cooling Full Load @ 240V8A
  • Cooling Locked Rotor @ 120V96A
  • Cooling Locked Rotor @ 240V48A
  • Full Load Amps @ 120V16A
  • Full Load Amps @ 240VAC8A
  • Locked Rotor Amps @ 120V96A
  • Locked Rotor Amps @ 240V48A
  • Full Load Amps16A
  • Contact Rating Resistive @ 120V22A
  • Resistive Amps @ 208VAC22A
  • Contact Rating Resistive @ 240V22A
  • Contact Rating Resistive @ 277V22A
  • Pilot Duty Contacts (VA)125VA
  • Mounting TypeFlat Surface
  • Number of Relay Inputs1
  • Number of Relay Outputs1
  • Number of Stages1
  • StandardsUL E6688; CSA LR948/4813 02
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Repair Parts

Displaying repair parts for model:
  • A19BBC-2C

Alternate Products


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.