Skip Content

Line Volt Mechanical Tstat,120 to 277VAC close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Line Volt Mechanical Tstat, 120 to 277VAC

Price $304.25 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 38Y048
  • Mfr. Model # A19AAB-10C
  • UNSPSC # 41112209
  • Catalog Page # 3782
  • Shipping Weight 1.05 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Line Volt Mechanical Tstat
  • Switch Type SPST
  • Switch Action Open on Rise
  • Number of Switches 1
  • Control Range 200 Degrees to 550 Degrees F
  • Differential 10 Degrees F
  • Height 4-3/8"
  • Width 2-1/8"
  • Depth 1-13/16"
  • Overall Length 4-3/8"
  • Temp. Sensitivity +2 to -3 Degrees F
  • Sensor Type Bulb
  • Sensing Bulb Dia. 3/16"
  • Sensing Bulb Length 6"
  • Capillary Length 96"
  • Features Line Voltage Components Switch Box Mounted Which Provides Isolation of Electrical Circuit From Sensing Element, Mounting Plate Allows Easy Mounting and Wiring without Removing the Cover, Enclosed Pennswitch Provides Dust Protection for Contacts
  • For Use With High Temperature Heating/Oven
  • Adjustable Throttle Range Convertible
  • Color Gray
  • Application Heating
  • Enclosure Type Galvanized/Steel
  • Input Voltage 120 to 277VAC
  • Voltage Range 120 to 277VAC
  • Switch Ratings @ 120VDC 16A
  • Inductive Amps @ 120V 16A
  • Inductive Amps @ 208V 9.2A
  • Inductive Amps @ 240V 8A
  • Full Load Amps @ 120V 15A
  • Full Load Amps @ 240VAC 8A
  • Locked Rotor Amps @ 120V 96A
  • Locked Rotor Amps @ 240V 48A
  • Full Load Amps 16A
  • Contact Rating Resistive @ 120V 22A
  • Resistive Amps @ 208VAC 22A
  • Contact Rating Resistive @ 240V 22A
  • Contact Rating Resistive @ 277V 22A
  • Pilot Duty Contacts (VA) 125VA
  • Mounting Type Flat Surface
  • Number of Relay Inputs 1
  • Number of Relay Outputs 1
  • Number of Stages 1
  • Standards UL E6688; CSA LR948/4813 02
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Product availability based on selecting either shipping or pick up and a location. Dismiss

Replacement Parts

Need help finding replacement parts? Please use the list below or call 1-800-GRAINGER (472-4643)

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.